Shop All Binoculars
Barska
General Binocular, 10x Magnification, Roof and Banwu Prism, 315 ft Field of View
Mfr # AB11851
Zoro # G2034597
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type General
- Color Mosey Oak
- Magnification 10x
- Field of View 315 ft
- Prism Type Roof and Banwu
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barska
- MFR # AB11851
- Zoro # G2034597
- UPC # 790272983759
- Country of Origin China
- Category Binoculars
Dimensions
Width (In.) | 5 3/16 in |
Height (In.) | 2 7/32 in |
Length (In.) | 5 21/32 in |
Details
Item | Binocular |
Type | General |
Color | Mosey Oak |
Magnification | 10x |
Field of View | 315 ft |
Prism Type | Roof and Banwu |
Weather Resistant | Yes |
Optical Lens Coating | Multi-Coated |
Tripod Mountable | Yes |
Construction | Enhanced ABS Plastic |
Weight | 1.1 lb |
Includes | Carrying Case, Lens Cap and Lens Cloth, Neck Strap |
Description
Binocular, General, Magnification 10x, Field of View 315 ft., Prism Type Roof and Banwu, Length (In.) 5-21/32, Width (In.) 5-3/16, Height (In.) 2-7/32, Construction Enhanced ABS Plastic, Color Mosey Oak, Lens Coating Multi-Coated, Tripod Mountable Yes, Weather Resistant Yes, Weight 1.10 lb., Includes Carrying Case, Neck Strap, Lens Cap and Lens Cloth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KWIKOOL Kwikool Ceiling Kit For KIB12023 & KIB12043 (CK120)
- MIGHTY MAX BATTERY 12V 35AH GEL Battery Replaces Fullriver DC35-12A, DC35-12 A - 2 Pack (ML35-12GELMP2906)
- ASUS 27" 1080P Full Hd 75Hz Ips Ec (90LM06H1-B013B0)
- BATTERY CLERK AJC® GS Portalac PE6V4.5 6V 4.5Ah Alarm Battery (PE6V4.5-GS-Portalac-6V-4.5Ah-A)
- BARSKA General Binocular, 10x Magnification, Porro Prism, 366 ft Field of View (AB11044)
- BARSKA Military Monocular, 7x Magnification, Roof Prism, 389 ft @ 1000 yd Field of View (AA11956)
- BARSKA General Binocular, 12x Magnification, Roof Prism, 294 ft @ 1000 yd Field of View (CO11010)
- BARSKA General Binocular, 10x Magnification, Porro Prism, 367 ft @ 1000 yd Field of View (AB10306)
- BARSKA Hunting Binocular, 12x Magnification, Roof Prism, 252 ft @ 1000 yd Field of View (AB11848)
- BARSKA Astronomy Binocular, 25-125X Magnification, Porro Prism, 55 ft @ 1000 yd Field of View (AB10594)
- CARSON OPTICAL Carson Optical RD-042 10 x 42 mm RD Series Waterproof Open Bridge Binocular (RD-042)
- Barska Binoculars