Shop All Binoculars
Barska
General Binocular, 10x Magnification, Roof and Banwu Prism, 315 ft @ 1000 yd Field of View
Mfr # AB11843
Zoro # G1896189
product price: $96.99
/ea
Free Shipping & Returns
$96.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Gray
- Type General
- Magnification 10x
- Field of View 315 ft @ 1000 yd
- Prism Type Roof and Banwu
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barska
- MFR # AB11843
- Zoro # G1896189
- UPC # 790272983704
- Country of Origin China
- Category Binoculars
Dimensions
Width (In.) | 5 3/16 in |
Length (In.) | 5 21/32 in |
Height (In.) | 2 13/64 in |
Details
Item | Binocular |
Color | Black/Gray |
Type | General |
Magnification | 10x |
Field of View | 315 ft @ 1000 yd |
Prism Type | Roof and Banwu |
Weather Resistant | Yes |
Includes | Carrying Case, Lens Cap and Lens Cloth, Neck Strap |
Optical Lens Coating | Multi-Coated |
Construction | Rubber |
Weight | 1.8 lb |
Tripod Mountable | Yes |
Description
Binocular, General, Magnification 10x, Field of View 315 ft. @ 1000 yd., Prism Type Roof and Banwu, Length (In.) 5-21/32, Width (In.) 5-3/16, Height (In.) 2-13/64, Construction Rubber, Color Black/Gray, Lens Coating Multi-Coated, Tripod Mountable Yes, Weather Resistant Yes, Weight 1.8 lb., Includes Carrying Case, Neck Strap, Lens Cap and Lens Cloth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Replacement Gel Ear Cushions (HY80A)
- ILC Replacement for Biolight Li1104c Battery (LI1104C)
- STREAMLIGHT POCKET CLIP F/STYLUS PRO (SR660024)
- CRAFTSMAN Versastack(TM) System Tower (CMST60403)
- BARSKA Gladiator 12-60x70mm Zoom Binoculars Black (AB10172)
- BARSKA Astronomy Telescope, 675X Magnification (AE10758)
- BARSKA Focus Free Binoculars, 10x50mm (AB10307)
- BARSKA General Binocular, 10x Magnification, Roof Prism, 302 ft Field of View (AB10111)
- BARSKA Waterproof Compact Binoculars, 10x25, Blue (AB12726)
- BARSKA Level ED Binocular, 10x Magnification, Bak-4 Roof Prism, 341 ft @ 1000 yd Field of View (AB12804)
- BARSKA General Binocular, 10x Magnification, Roof Prism, 303 ft Field of View (AB12418)
- Barska Binoculars