Shop All Floor & Wall Safes
Barska
Fire Rated Security Safe, 3.45 cu ft, 169 lb
Mfr # AX12674
Zoro # G7484158
product price: $998.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$998.99
Free 30-Day Returns
Key Features
- Outside Height 30 in
- Outside Width 20 in
- Outside Depth 20 in
- Material Steel
- Lock Style Digital Keypad
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barska
- MFR # AX12674
- Zoro # G7484158
- UPC # 790272002122
- Country of Origin China
- Category Floor & Wall Safes
Dimensions
Outside Height | 30 in |
Outside Width | 20 in |
Outside Depth | 20 in |
Inside Depth | 13 in |
Inside Width | 17 in |
Door Opening Width | 16 in |
Inside Height | 27 in |
Door Opening Height | 25 3/4 in |
Description
Fire Safe, Color Black, Net Weight 169 lb, Capacity 3.45 cu ft, 1/2 hr Fire Rating, Water Endurance 0, Material Steel, Finish Textured, Max. User Codes 1, Number of Shelves (2) Adjustable, Number of Drawers 0, Lock Style Digital Keypad, Number of Bolts 3, Outside Height 30 in, Outside Width 20 in, Outside Depth 20 in, Inside Height 27 in, Inside Width 17 in, Inside Depth 13 in, Door Opening Height 25 3/4 in, Door Opening Width 16 in, Battery Life 1 yr, Door Plate Thickness 4 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL 30x72 Fixture Welding Table 1" (FWT-100-3072)
- TECHNIBILT SHELVING SYSTEMS Wire Shelf, Duro Seal, 24x36 (2436PW)
- STRONG HOLD 12 ga. Steel Storage Cabinet, 60 in W, 84 in H, Stationary (56.5-BB-240W/HOOKS)
- ORBIS Gray Attached Lid Container, Plastic, 4.48 gal Volume Capacity (FP06 Gray)
- BARSKA Fire Rated Jewelry Safe, 1.01 cu ft, 117 lb, 1/2 hr. Fire Rating (AX13106)
- BARSKA Security Safe, 1.54 cu ft, 45.4 lb, Not Rated Fire Rating (AX13098)
- BARSKA 0.22 Cubic Ft Keypad Security Safe (AX13942)
- BARSKA Wall Safe, 0.82 cu ft, 48 lb (AX12880)
- MESA SAFE CO Mesa Safe Burglary & Fire Safe Cabinet MBF1512C 2 Hr Fire Rating, Combo Lock, 17-1/4"Wx18-3/4"Dx20"H (MBF1512C)
- FLEMING SUPPLY Fleming Supply Digital Electronic Safe with Keypad, 1.7 Cubic Feet and 2 Manual Override Keys (229563OIR)
- Barska Floor & Wall Safes