Shop All Depository & Drop Safes
Barska
DS-100 Drop Slot Depository safe with Single key
Mfr # AX13676
Zoro # G411386202
product price: $74.65
/ea
$74.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Height 6"
- Outside Width 12 in
- Material Steel
- Includes 3 Keys (One set for first lock, singular key for second lock) and Mounting Hardware.
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barska
- MFR # AX13676
- Zoro # G411386202
- UPC # 790272007356
- Country of Origin China
- Category Depository & Drop Safes
Dimensions
Outside Height | 6" |
Outside Width | 12 in |
Details
Material | Steel |
Includes | 3 Keys (One set for first lock, singular key for second lock) and Mounting Hardware. |
Color | Black |
Lock Style | Manual |
Features | Crafted from solid steel, our robust body construction guarantees durability and reliability. Pre-drilled mounting holes offer easy installation, and the key access enhances security. Your purchase includes keys and mounting hardware, providing a comprehensive solution for your security needs. Rest easy kwing your valuables are well-protected within our trusted system. |
Description
BARSKA Single Key Depository Safes & Dual Key Depository Safes are a great way to keep cash, checks, and other important items for short periods of time while awaiting pickup. Perfect for cash drops, rent payments, important keys, paperwork, and much more. Mounting hardware and pre-drilled anchor holes for securing on the floor or counter are also included. Gas stations, restaurants, and any other retail business that deals with large volumes of cash can benefit from the security provided by BARSKA Single Key & Dual Key Depository Safes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 10 lb Hang & Stack Storage Bin, Polypropylene, 4 1/8 in W, 3 in H, 7 3/8 in L, Blue (QUS220BL)
- LOWELL Remote Power Control 15A (RPC-15-S)
- KENNEDY Tool Organization, 20" D, 35" H, 21"W, Brown (21040XB)
- GLARO Single Sided Mobile Coat Rck, 48 In, Satin (724-4SA)
- BARSKA Depository Safe, with Digital Keypad with Key Backup 51 lb, 2.3 cu ft (AX11930)
- BARSKA Drop Slot Depository Safe, with (2) Deadbolt Lock, Digital Keypad 22.5 lb, 0.59 cu ft, Steel (AX11934)
- BARSKA Depository Safe, with (2) Deadbolt Lock, Digital Keypad 41.75 lb, 0.84 cu ft, Steel (AX11932)
- BARSKA Depository Safe, with (3) Locking Bolts 79.6 lb, 1.03 cu ft, Steel (AX12588)
- BARSKA Depository Safe, with (3) Locking Bolts 94.25 lb, 1.72 cu ft, Steel (AX12590)
- MESA SAFE CO Depository Safe, with Combination Dial 110 lb, 1.4 cu ft, Steel (MFL2714C)
- FLEMING SUPPLY 7804 Fleming Supply Lock and Safe CashKing Digital Depository Drop Safe 0.54 CF Cash Heavy Duty (845787EIF)
- Barska Depository & Drop Safes