Shop All Portable Safes
Barska
Diversion Book Safe, 0.11 cu ft, 2.45 lb, Key Lock
Mfr # CB12470
Zoro # G1895875
original price:
$48.99
6% off
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Height 10 1/2 in
- Outside Width 3 1/2 in
- Material Steel
- Color Multi-Color
- Door Plate Thickness 4/5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Barska
- MFR # CB12470
- Zoro # G1895875
- UPC # 790272001125
- Country of Origin China
- Category Portable Safes
Dimensions
Outside Height | 10 1/2 in |
Outside Width | 3 1/2 in |
Door Opening Height | 15 in |
Inside Width | 2 3/4 in |
Inside Height | 7 3/4 in |
Door Opening Width | 10 1/2 in |
Details
Material | Steel |
Color | Multi-Color |
Door Plate Thickness | 4/5 mm |
Lock Style | Key |
Includes | Keys |
Max. User Codes | 1 |
Net Weight | 2.45 lb |
Capacity | 0.11 cu ft |
Fire Rating | Not Rated |
Item | Diversion Book Safe |
Number of Shelves | 0 |
Holds | Valuables, Money, Passports, Diamonds, Precious Stones and Jewelry |
Water Endurance | Not Specified |
Number of Drawers | 0 |
Number of Bolts | 0 |
Fire Rated | No |
Description
0.11 cu ft, Color Multi-Color, Door Opening Height 15 in, Door Opening Width 10 1/2 in, 4/5 mm Door Plate Thickness, Fire Rating Not Rated, Holds Valuables, Money, Passports, Diamonds, Precious Stones and Jewelry, Includes Keys, Inside Height 7 3/4 in, Inside Width 2 3/4 in, Item Security Safe, Lock Style Key, Material Steel, Max. User Codes 1, Net Weight 2.45 lb, Number of Bolts 0, Number of Drawers 0, Number of Shelves 0, Outside Height 10 1/2 in, Outside Width 3 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKY RACK & WIRE Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 144 in H, 102 in W, 36 in D (183614443096DS)
- 80/20 Zinc Drop In T-Nut 1/4-20 15 S (3783)
- JOHN STERLING CLOSET ROD 48-72""PLTNM (RP0022-48/72)
- PLANO Adjustable Compartment Box with 6 to 42 compartments, Plastic, 9 3/4 in H x 10 in W (136200)
- BARSKA Compact Safe, 0.48 cu ft, 2.95 lb (AX11812)
- BARSKA Diversion Book Safe, 0.05 cu ft, 1.85 lb, Privacy Key Lock (AX11680)
- BARSKA Security Safe, 0.36 cu ft, 8 lb, Digital Keypad Lock (AX12616)
- BARSKA Security Safe, 0.23 cu ft, 21 lb, Biometric Lock (AX11556)
- BARSKA Diversion Book Safe, 0.32 cu ft, 1.2 lb (CB12362)
- BARSKA Compact Safe, 0.36 cu ft, 2.5 lb (AX11678)
- FLEMING SUPPLY Security Safe, 24.74 lb, Biometric Lock (295348DRZ)
- Barska Portable Safes