Shop All Portable Safes
Barska
Diversion Book Safe, 0.07 cu ft, 1.77 lb, Privacy Key Lock
Mfr # CB11994
Zoro # G6088327
product price: $41.45
/ea
$41.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Height 10 3/4 in
- Safe Sub-Category Compact and Portable
- Outside Width 7 in
- Outside Depth 2 3/4 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barska
- MFR # CB11994
- Zoro # G6088327
- UPC # 790272984435
- Country of Origin China
- Category Portable Safes
Dimensions
Outside Height | 10 3/4 in |
Outside Width | 7 in |
Outside Depth | 2 3/4 in |
Inside Height | 9 1/4 in |
Inside Depth | 2 1/4 in |
Inside Width | 5 1/2 in |
Details
Safe Sub-Category | Compact and Portable |
Material | Steel |
Color | Black |
Door Plate Thickness | 1 mm |
Lock Style | Privacy Key |
Includes | Keys, Magnetic Closure |
Net Weight | 1.77 lb |
Number of Drawers | 0 |
Item | Diversion Book Safe |
Capacity | 0.07 cu ft |
Water Endurance | Not Specified |
Fire Rating | Not Rated |
Wall Thickness | 1 mm |
Holds | Documents, Jewelry and Valuables, Money, Passports, Records |
Number of Bolts | 1 |
Finish | Matte Paint |
Number of Shelves | 1 |
Fire Rated | No |
Description
Diversion Book Safe, Color Black, Net Weight 1.77 lb, Capacity 0.07 cu ft, Not Rated Fire Rating, Water Endurance Not Specified, Material Steel, Finish Matte Paint, Number of Shelves 1, Number of Drawers 0, Lock Style Privacy Key, Number of Bolts 1, Outside Height 10 3/4 in, Outside Width 7 in, Outside Depth 2 3/4 in, Inside Height 9 1/4 in, Inside Width 5 1/2 in, Inside Depth 2 1/4 in, Door Plate Thickness 1 mm, Wall Thickness 1 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Freestanding Plastic Shelving, Open Style, 20 in D, 14 3/8 in W, 48 in H, 5 Shelves, Gray (190165)
- QUANTUM STORAGE SYSTEMS Steel Louvered Panel, 18 in W x 1/4 in D x 61 in H, White (QLP-1861HC)
- ALATERRE FURNITURE Coventry 32"W X 32"H Bath Storage Shelf (ANCT76WH)
- QUANTUM STORAGE SYSTEMS Stack & Nest Container, Red, Polyethylene, 19 1/2 in L, 13 1/2 in W, 8 in H (SNT200RD)
- BARSKA Security Safe, 0.36 cu ft, 8 lb, Digital Keypad Lock (AX12616)
- BARSKA Diversion Book Safe, 0.05 cu ft, 1.85 lb, Privacy Key Lock (AX11680)
- BARSKA Compact Safe, 0.48 cu ft, 2.95 lb (AX11812)
- BARSKA Security Safe, 1.2 cu ft, 30.8 lb (AX13090)
- BARSKA Diversion Book Safe, 0.025 cu ft, 2.37 lb, Privacy Key Lock (CB11992)
- BARSKA Security Safe, 0.5 cu ft, 16.5 lb, Digital Keypad, Locking Latch Lock (AX11910)
- ORBITA Safe box, black color, With Audit Trail; Openguest password /master code/override key; Steel thickne (OTC-OBT-2043MB)
- Barska Portable Safes