Shop All Portable Safes
Barska
Diversion Book Safe, 0.05 cu ft, 1.85 lb, Privacy Key Lock
Mfr # AX11680
Zoro # G6147827
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Height 9 1/2 in
- Safe Sub-Category Compact and Portable
- Outside Width 6 1/4 in
- Outside Depth 2 1/4 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Barska
- MFR # AX11680
- Zoro # G6147827
- UPC # 790272982844
- Country of Origin China
- Category Portable Safes
Dimensions
Outside Height | 9 1/2 in |
Outside Width | 6 1/4 in |
Outside Depth | 2 1/4 in |
Inside Width | 4 3/4 in |
Inside Height | 8 1/2 in |
Inside Depth | 1 1/4 in |
Details
Safe Sub-Category | Compact and Portable |
Material | Steel |
Color | Black |
Door Plate Thickness | 1 mm |
Lock Style | Privacy Key |
Includes | Pair Of Keys |
Net Weight | 1.85 lb |
Holds | Jewelry and Valuables, Money, Passports |
Capacity | 0.05 cu ft |
Item | Diversion Book Safe |
Number of Bolts | 1 |
Finish | Matte Paint |
Water Endurance | Not Specified |
Number of Shelves | 1 |
Fire Rating | Not Rated |
Wall Thickness | 1 mm |
Number of Drawers | 0 |
Description
Diversion Book Safe, Color Black, Net Weight 1.85 lb, Capacity 0.05 cu ft, Not Rated Fire Rating, Water Endurance Not Specified, Material Steel, Finish Matte Paint, Number of Shelves 1, Number of Drawers 0, Lock Style Privacy Key, Number of Bolts 1, Outside Height 9 1/2 in, Outside Width 6 1/4 in, Outside Depth 2 1/4 in, Inside Height 8 1/2 in, Inside Width 4 3/4 in, Inside Depth 1 1/4 in, Door Plate Thickness 1 mm, Wall Thickness 1 mm, Holds Jewelry and Valuables, Money, Passports
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFECT CASES Perfect Cases DBBSB-W Double Baseball Display Case; Walnut (DBBSB-W)
- DURHAM MFG Mobile Machine Table, 30" W, 28" Height, 1000 lb. (MTMA243028-1K23PO95)
- 80/20 Trans Inside Crn Brkt 2 Hole 10S To 15S (4503)
- METRO Wire Shelf, 24"D x 60"W, Chrome (2460BR)
- BARSKA Diversion Book Safe, 0.05 cu ft, 2.45 lb, Privacy Key Lock (AX11682)
- BARSKA Diversion Book Safe, 0.11 cu ft, 2.45 lb, Key Lock (CB12470)
- BARSKA Compact Safe, 0.36 cu ft, 2.5 lb (AX11678)
- BARSKA Security Safe, 0.5 cu ft, 16.5 lb, Digital Keypad, Locking Latch Lock (AX11910)
- BARSKA Diversion Book Safe, 0.07 cu ft, 1.77 lb, Privacy Key Lock (CB11994)
- BARSKA Security Safe, 1.2 cu ft, 30.8 lb (AX13090)
- TOTALTURF High-Security Steel Wall Safe (TO75133)
- Barska Portable Safes