Shop All Digital Microscopes
Barska
Digital Microscope, LED, 40X, 100X, 400X
Mfr # AY12226
Zoro # G4477396
product price: $287.99
/ea
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyepiece Type Monocular
- Features 10x Wide Field Eyepiece, 16x / 40x / 160x Power with LCD, 40x / 100x / 400x Power with Eyepiece, 4MP Camera and Color 3.5 in LCD Display, 4x / 10x / 40x Color Coded Objectives, 5 Position Color Filter Wheel, Bottom/Side LED Illumination, Mechanical Stage with X-Y Controls
- Microscope Type Compound
- Light Source LED
- Optical Field of View 16 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barska
- MFR # AY12226
- Zoro # G4477396
- UPC # 790272000074
- Country of Origin China
- Category Digital Microscopes
Dimensions
Max. Workpiece Height | 95mm |
Table Size | 90 x 90mm |
Base Dimensions | 6 in x 4 1/2 in |
Details
Item | Digital Microscope |
Eyepiece Type | Monocular |
Features | 10x Wide Field Eyepiece, 16x / 40x / 160x Power with LCD, 40x / 100x / 400x Power with Eyepiece, 4MP Camera and Color 3.5 in LCD Display, 4x / 10x / 40x Color Coded Objectives, 5 Position Color Filter Wheel, Bottom/Side LED Illumination, Mechanical Stage with X-Y Controls |
Microscope Type | Compound |
Light Source | LED |
Optical Field of View | 16 mm |
Stand Type | Standard |
Optical Magnification | 40X to 640X |
Maximum Magnification Capability | 640X |
Magnification | 40X, 100X, 400X |
Meets/Exceeds | CE |
Illumination | LED |
Table Travel | Fixed |
Power Supply | 110VAC |
Optical Tube | Binocular, Dual Adjustable Diopter |
Eyepiece Protractor | Yes |
Working Distance | 13 mm |
Product Type | Digital Microscope |
Description
Digital Microscope, Eyepiece Type Monocular, Microscope Type Compound, Stand Type Standard, Light Source LED, Optical Field of View 16 mm, Optical Magnification 40X to 640X, Maximum Magnification Capability 640X, Base Dimensions 6 in x 4 1/2 in, Working Distance 13 mm, Eyepiece Protractor Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OHAUS Conductivity Meter, Automatic (ST300C-G)
- WHEATON Safety Coated Bottle, 32 oz, PK12 (220946)
- KIMBLE CHASE Boston Round Glass Bottle, Amber, PK12 (5123233C-26)
- AMSCOPE 10X-200X 0.3MP Handheld USB Digital Microscope With LED Illumination & Stand (UTP200X003MP)
- LAB SAFETY SUPPLY Fluorescence Microscope (35Y964)
- DAP Silcn Auto/Mar Clr 2.8Oz (00756)
- MASTERCOOL REFRIGERATED TANK ADAPTER 3/4in X 1/4in (ME90637)
- SCIENSCOPE Macro Digital Inspection System With Quadrant LED On Dual Arm Stand (MAC-PK5D-E1Q)
- LAB SAFETY SUPPLY Cover Slip, Borosilicate Glass, PK69 (20F845)
- SCIENSCOPE Ultra Bright LED Ring Light Source (IL-LED-R3E)
- GLOBE SCIENTIFIC Microscope slide, frosted, PK1440 (1304)
- Barska Digital Microscopes