Shop All Depository & Drop Safes
Barska
Depository Safe, with Digital Keypad with Key Backup 51 lb, 2.3 cu ft
Mfr # AX11930
Zoro # G8113314
product price: $499.99
/ea
Free Shipping & Returns
$499.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Height 19 in
- Outside Width 15 21/32 in
- Outside Depth 15 13/32 in
- Number of Bolts 2
- Capacity 2.3 cu ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barska
- MFR # AX11930
- Zoro # G8113314
- UPC # 790272984114
- Country of Origin China
- Category Depository & Drop Safes
Dimensions
Outside Height | 19 in |
Outside Width | 15 21/32 in |
Outside Depth | 15 13/32 in |
Door Opening Height | 13-1/2 in |
Door Opening Width | 12 in |
Inside Width | 11 in |
Inside Depth | 11 1/2 in |
Inside Height | 15 in |
Details
Number of Bolts | 2 |
Capacity | 2.3 cu ft |
Includes | Backup Keys, Batteries, Instructions, Mounting Hardware, Protective Floor Mat |
Color | Black |
Number of Shelves | 1 |
Water Endurance | Not Specified |
Finish | Matte |
Item | Depository Safe |
Lock Style | Digital Keypad with Key Backup |
Net Weight | 51 lb |
Description
Cash Depository Safe, Black, Net Weight 51 lb, Capacity 2.3 cu ft, Water Endurance Not Specified, Finish Matte, Number of Shelves 1, Number of Doors 2, Lock Style Digital Keypad with Key Backup, Number of Bolts 2, Outside Height 19 in, Outside Width 15 21/32 in, Outside Depth 15 13/32 in, Inside Height 15 in, Inside Width 11 in, Inside Depth 11 1/2 in, Door Opening Height 13-1/2 in, Door Opening Width 12 in, Includes Backup Keys, Batteries, Instructions, Mounting Hardware, Protective Floor Mat
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNAPE & VOGT BRACKET SHELF&ROD WHT11"" (RP-0045-WT)
- EAGLE MFG Open Head Salvage Drum, Polyethylene, 20 gal, Unlined, Yellow (1654)
- AZAR DISPLAYS 4-Sided Pegboard Floor Spinner Rack Clear Frost Size: 14"W x 60"H (701464-CLR)
- METRO Stackable Shelf Ledge, D x 72"W x 4"H, Chrome (L72N-4C)
- BARSKA Drop Slot Depository Safe, with (2) Deadbolt Lock, Digital Keypad 22.5 lb, 0.59 cu ft, Steel (AX11934)
- BARSKA Depository Safe, with (3) Locking Bolts 79.6 lb, 1.03 cu ft, Steel (AX12588)
- BARSKA DS-100 Drop Slot Depository safe with Single key (AX13676)
- BARSKA Depository Safe, with (3) Locking Bolts 94.25 lb, 1.72 cu ft, Steel (AX12590)
- BARSKA Depository Safe, with (2) Deadbolt Lock, Digital Keypad 41.75 lb, 0.84 cu ft, Steel (AX11932)
- SENTRY SAFE with Programmable Electronic lock with time delay 0.94 cu ft, Steel (DH-074E)
- MESA SAFE CO Depository Safe, with Electronic 256 lb, 6.7 cu ft, Steel (MFL2731EE)
- Barska Depository & Drop Safes