Shop All Depository & Drop Safes
Barska
Depository Safe, with (3) Locking Bolts 94.25 lb, 1.72 cu ft, Steel
Mfr # AX12590
Zoro # G1992378
product price: $583.99
/ea
Free Shipping & Returns
$583.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Height 14 in
- Outside Width 14 in
- Outside Depth 27 in
- Material Steel
- Number of Bolts 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barska
- MFR # AX12590
- Zoro # G1992378
- UPC # 790272001675
- Country of Origin China
- Category Depository & Drop Safes
Dimensions
Outside Height | 14 in |
Outside Width | 14 in |
Outside Depth | 27 in |
Inside Width | 11 in |
Inside Height | 13 1/2 in |
Inside Depth | 20 in |
Door Opening Height | 5-1/2 in |
Door Opening Width | 10-1/2 in |
Description
Depositary Safe, Black, Net Weight 94.25 lb, Capacity 1.72 cu ft, Not Rated Fire Rating, Water Endurance Not Specified, Material Steel, Finish Matte, Max. User Codes 2, Number of Shelves 1, Number of Doors 1, Number of Drawers 1, Lock Style (3) Locking Bolts, Number of Bolts 0, Outside Height 14 in, Outside Width 14 in, Outside Depth 27 in, Inside Height 13 1/2 in, Inside Width 11 in, Inside Depth 20 in, Door Opening Height 5-1/2 in, Door Opening Width 10-1/2 in, Battery Life 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Storage Bin, Plastic, 19-7/8 in W, Red (752397RD)
- AKRO-MILS Gray Steel Hanging Straps, 1 in W, 10 7/8 in H, 2 PK (98400)
- STRUCTURAL PLASTICS Add-On Plastic Shelving, Open Style, 24 in D, 96 in W, 24 in H, 1 Shelves, Black (S9624A)
- DURHAM MFG Heavy Duty Bin Cabinet, 36 in W, 84 in H, 24" D, 138 Bins (2500-138B-1795)
- BARSKA Drop Slot Depository Safe, with (2) Deadbolt Lock, Digital Keypad 22.5 lb, 0.59 cu ft, Steel (AX11934)
- BARSKA Depository Safe, with (3) Locking Bolts 79.6 lb, 1.03 cu ft, Steel (AX12588)
- BARSKA Depository Safe, with Digital Keypad with Key Backup 51 lb, 2.3 cu ft (AX11930)
- BARSKA Depository Safe, with (2) Deadbolt Lock, Digital Keypad 41.75 lb, 0.84 cu ft, Steel (AX11932)
- BARSKA DS-100 Drop Slot Depository safe with Single key (AX13676)
- SENTRY SAFE with Programmable Electronic lock with time delay 0.94 cu ft, Steel (DH-074E)
- MESA SAFE CO Depository Safe, with Electronic 122 lb, 1.3 cu ft, Steel (MFL2714EILK)
- Barska Depository & Drop Safes