Shop All Depository & Drop Safes
Barska
Depository Safe, with (3) Locking Bolts 79.6 lb, 1.03 cu ft, Steel
Mfr # AX12588
Zoro # G1992387
product price: $518.99
/ea
Free Shipping & Returns
$518.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Height 14 in
- Outside Width 14 in
- Outside Depth 20 in
- Material Steel
- Number of Bolts 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barska
- MFR # AX12588
- Zoro # G1992387
- UPC # 790272001668
- Country of Origin China
- Category Depository & Drop Safes
Dimensions
Outside Height | 14 in |
Outside Width | 14 in |
Outside Depth | 20 in |
Inside Width | 11 in |
Inside Height | 12 in |
Inside Depth | 12 in |
Door Opening Width | 10-1/2 in |
Door Opening Height | 5-1/2 in |
Description
Depositary Safe, Black, Net Weight 79.6 lb, Capacity 1.03 cu ft, Not Rated Fire Rating, Water Endurance Not Specified, Material Steel, Finish Matte, Max. User Codes 2, Number of Shelves 1, Number of Doors 1, Number of Drawers 1, Lock Style (3) Locking Bolts, Number of Bolts 0, Outside Height 14 in, Outside Width 14 in, Outside Depth 20 in, Inside Height 12 in, Inside Width 11 in, Inside Depth 12 in, Door Opening Height 5-1/2 in, Door Opening Width 10-1/2 in, Battery Life 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 22 1/2 in L, Not Applicable W, 17 1/2 in H, 6 PK (DL93060CO)
- ZORO SELECT 2 mil Clear Pallet Cover, 51 in W, 49 in D, 85 in L (2EWJ3)
- QUANTUM STORAGE SYSTEMS Divider Box, Red, Polypropylene, 16 1/2 in L, 10 7/8 in W, 3 1/2 in H (DG92035RD)
- BARSKA Depository Safe, with Digital Keypad with Key Backup 51 lb, 2.3 cu ft (AX11930)
- BARSKA Depository Safe, with (3) Locking Bolts 94.25 lb, 1.72 cu ft, Steel (AX12590)
- BARSKA Depository Safe, with (2) Deadbolt Lock, Digital Keypad 41.75 lb, 0.84 cu ft, Steel (AX11932)
- BARSKA DS-100 Drop Slot Depository safe with Single key (AX13676)
- BARSKA Drop Slot Depository Safe, with (2) Deadbolt Lock, Digital Keypad 22.5 lb, 0.59 cu ft, Steel (AX11934)
- SENTRY SAFE Depository Safe, with Programmable Electronic w/Time Delay 108 lb, 1.09 cu ft, Solid Steel (DH-109E)
- PROTEX SAFE Protex Wall Drop Box with Adjustable Chute & Keyed Lock, 12 x 6 x 16, Beige (MDL-170)
- Barska Depository & Drop Safes