Shop All Depository & Drop Safes
Barska
Depository Safe, with (2) Deadbolt Lock, Digital Keypad 41.75 lb, 0.84 cu ft, Steel
Mfr # AX11932
Zoro # G8096164
product price: $388.99
/ea
Free Shipping & Returns
$388.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Height 16 in
- Outside Width 13 3/4 in
- Outside Depth 13 3/4 in
- Material Steel
- Number of Bolts 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barska
- MFR # AX11932
- Zoro # G8096164
- UPC # 790272984121
- Country of Origin China
- Category Depository & Drop Safes
Dimensions
Outside Height | 16 in |
Outside Width | 13 3/4 in |
Outside Depth | 13 3/4 in |
Inside Depth | 11 1/2 in |
Inside Height | 8 in |
Inside Width | 13 1/2 in |
Details
Material | Steel |
Number of Bolts | 2 |
Max. User Codes | 2 |
Capacity | 0.84 cu ft |
Includes | (2) Backup Keys, (4) AA Batteries, Hex Access Tool, Mounting Hardware, Protective Floor Mat |
Color | Black |
Number of Shelves | 0 |
Fire Rating | Not Rated |
Item | Depository Safe |
Finish | Matte |
Net Weight | 41.75 lb |
Wall Thickness | 2.0 mm |
Lock Style | (2) Deadbolt Lock, Digital Keypad |
Number of Drawers | 0 |
Door Plate Thickness | 2 mm |
Water Endurance | Not Specified |
Description
Cash Depository Safe, Black, Net Weight 41.75 lb, Capacity 0.84 cu ft, Not Rated Fire Rating, Water Endurance Not Specified, Material Steel, Finish Matte Paint, Max. User Codes 2, Number of Shelves 0, Number of Drawers 0, Lock Style (2) Deadbolt Lock, Digital Keypad, Number of Bolts 2, Outside Height 16 in, Outside Width 13 3/4 in, Outside Depth 13 3/4 in, Inside Height 8 in, Inside Width 13 1/2 in, Inside Depth 11 1/2 in, Door Plate Thickness 2 mm, Wall Thickness 2.0 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Garment Rack, Adj Height, w/Wire Basket (CSC-1T-S12)
- QUANTUM STORAGE SYSTEMS Clear Plastic Lid (COV230)
- DURHAM MFG Prime Cold Rolled Steel Revolving Storage Bin, 58 in D x 66 5/16 in H x 58 in W, 5 Shelves, Gray (1605-95)
- RUBBERMAID Black/Red Attached Lid Container, Plastic, 26 1/4 in L, 16 15/16 in W, 18 5/8 in H (1949231)
- BARSKA Locker Depository Safe 0.72/0.78 Cu Ft (AX13310)
- BARSKA Dual Keypad Depository Safe 2.58/4.68 Cu Ft (AX13316)
- BARSKA Depository Safe, with (3) Locking Bolts 79.6 lb, 1.03 cu ft, Steel (AX12588)
- BARSKA Depository Safe, with Digital Keypad with Key Backup 51 lb, 2.3 cu ft (AX11930)
- BARSKA Drop Slot Depository Safe, with (2) Deadbolt Lock, Digital Keypad 22.5 lb, 0.59 cu ft, Steel (AX11934)
- BARSKA Dual Lock Keypad Depository Safe 1.6/2 Cu Ft (AX13312)
- FIREKING Depository Safe, with Electronic 104.72 lbs lb, 2.72 cu ft, Steel (SB2414-BLEL)
- Barska Depository & Drop Safes