Shop All Dehumidifiers
Barska
Dehumidifier 150g
Mfr # AF12500
Zoro # G311386180
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3.5 in
- Height 1.25in
- Color Blue and Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barska
- MFR # AF12500
- Zoro # G311386180
- UPC # 790272001224
- Country of Origin China
- Category Dehumidifiers
Dimensions
Width | 3.5 in |
Height | 1.25in |
Details
Color | Blue and Green |
Description
The Reusable Safe Dehumidifier is the perfect accessory for any safe or storage compartment where moisture-sensitive items are stored. By absorbing moisture from the surrounding air, the Barska Dehumidifier helps protect valuables from mold, mildew, and corrosion. This dehumidifier is ideal for safeguarding important items that are susceptible to moisture damage, including photos, money, passports, electronics, ammunition, and countless other sensitive items. A patented color-changing humidity indicator changes the dehumidifiers color from blue to pink when it is time to evaporate the moisture it has collected. This is easily done by placing the Barska Dehumidifier into a microwave for 4 minutes at 600W.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RW BECKETT 12 Volt Fuel Pump (PF20372U)
- DEWALT Propane Heater 60K Btu (F340750)
- HOSHIZAKI Distributor Hose (B) (325738-02)
- MARS Standard Series 2 Air Curtain 72IN (STD272-2UG-OB)
- DAYTON Industrial Portable Dehumidifier, 22 pt, Black, Gray, 1 Speeds, Steel (55HE56)
- EVA-DRY 8 Oz./Day 1100 Cu. Ft. Coverage 1-Speed Dehumidifier (EDV-1100)
- COMMERCIAL COOL 50 Pint Dehumdifier (CCD50JW)
- XPOWER LGR Commercial Dehumidifier (XD-85L2)
- ECOR PRO Desiccant Dehumidifier, 45 lb Weight (EPD200)
- SANTA FE Ultra 120V Whole Home Ducted Dehumidifier, 124 Pints Per Day AHAM, MERV-13 Filter, Ventilation Ready (4036400)
- DRI EAZ F412 LGR 7000XLi Dehumidifier - 235 Pints (108110)
- Barska Dehumidifiers