Shop All Shooting & Archery Accessories
Barska
CX-200 Triple Magazine Pouch, OD Green
Mfr # BI12276
Zoro # G911386214
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features The Loaded Gear CX-200 Triple Mag Pouch (OD Green) stands out as a dependable accessory for safeguarding standard M4/M16 30 round rifle magazines. Engineered with adjustable elastic drawstring flaps, this open-top mag pouch guarantees a secure fit. Leveraging the versatile MOLLE attachment system, the CX-200 effortlessly attaches to a range of tactical gear, including vests, backpacks, and range bags. Designed with functionality in mind, this mag pouch features a 3-section layout tailored to M4/M16 30 round magazines, supported by bungee retention straps for extra assurance. The front and back MOLLE webbing systems enhance the pouch's adaptability and versatility, making it an essential component for those seeking efficient magazine storage solutions.
- Color Green
- Material 600 Denier Light Weight Ballistic Polyester, High Tensile Strength Polyester Webbing, High Tensile Strength Composite Polyester Thread
- Width 6-1/2 in
- Length 9-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barska
- MFR # BI12276
- Zoro # G911386214
- UPC # 790272000319
- Country of Origin China
- Category Shooting & Archery Accessories
Dimensions
Width | 6-1/2 in |
Length | 9-3/4 in |
Height | 1 in |
Details
Features | The Loaded Gear CX-200 Triple Mag Pouch (OD Green) stands out as a dependable accessory for safeguarding standard M4/M16 30 round rifle magazines. Engineered with adjustable elastic drawstring flaps, this open-top mag pouch guarantees a secure fit. Leveraging the versatile MOLLE attachment system, the CX-200 effortlessly attaches to a range of tactical gear, including vests, backpacks, and range bags. Designed with functionality in mind, this mag pouch features a 3-section layout tailored to M4/M16 30 round magazines, supported by bungee retention straps for extra assurance. The front and back MOLLE webbing systems enhance the pouch's adaptability and versatility, making it an essential component for those seeking efficient magazine storage solutions. |
Color | Green |
Material | 600 Denier Light Weight Ballistic Polyester, High Tensile Strength Polyester Webbing, High Tensile Strength Composite Polyester Thread |
Description
The Loaded Gear CX-200 Triple Mag Pouches & CX-850 Double Mag Pouches are open-top mag pouches that have been designed to secure standard M4/M16 30 round rifle magazines with adjustable elastic drawstring flaps. The CX Series utilizes the MOLLE attachment system, allowing this mag pouch to be attached to virtually any tactical vest, backpack, range bag, or any other piece of equipment that uses the MOLLE system.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLOEM TERRAPOT TRCOT 12"" (50012C)
- SUNCAST Elements Dove Gray Coffee Table with Storage (BMDB3010DG)
- VESTIL Landscape Cart Platform, 500 lb., 48 x 24 (LSC-2448-PT)
- JACTO Jacto Sprayer Replacement Hose Assembly (1168403)
- PERFECTPITCH Tournament Series Bocce Set (PE51443)
- GENUINE VICTOR Valve Fishing Tire Tool (M8839)
- 1791 EVERYDAY CARRY 14oz Heavy Duty Work Belt with Roller Buckle for Everyday Carry, Full Grain American Leather (WEB-EDC-BLT-46-BUR)
- UDDER BALM Udder Balm Pump Lid Jar 12Oz (3040)
- AMERISTEP High Back Chair, Mossy Oak (AMEFT1014)
- BOSS BUCK Gravity Head 4 Way (BB-1.8)
- HME PRODUCTS PLATFORM BRACKETS 4 PACK, 4PK (PB-4PK)
- Barska Shooting & Archery Accessories