Shop All Mailboxes
Barska
Contemporary Wall Mount Mailbox W/Newspaper Bucket
Mfr # CB13698
Zoro # G011386190
product price: $74.65
/ea
$74.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Height 16in
- Post Material Steel
- Includes 2 Back Up Keys, Mounting Hardware
- Features With dimensions of 4 inches in depth, 15 inches in width, and 16 inches in height, this newspaper bucket provides a balanced size for practical use. The mail opening measures 1.5 inches in height and 14.25 inches in width, offering a suitable space for easy insertion of newspapers or other materials. This product provides a reliable solution for organizing newspapers while maintaining security and accessibility.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 16in |
Width | 15 in |
Interior Dimensions | 1.5 in x 14.25 in |
Length | 4 in |
Details
Color | White |
Post Material | Steel |
Includes | 2 Back Up Keys, Mounting Hardware |
Features | With dimensions of 4 inches in depth, 15 inches in width, and 16 inches in height, this newspaper bucket provides a balanced size for practical use. The mail opening measures 1.5 inches in height and 14.25 inches in width, offering a suitable space for easy insertion of newspapers or other materials. This product provides a reliable solution for organizing newspapers while maintaining security and accessibility. |
Lock Mechanism | Manual |
Lock Type | Mechanical Key |
Description
This Contemporary Wall Mount Mailbox by Barska has been designed to provide a secure way of locking up important items such as suggestion slips, ballots, mail, documents and more. The top slot of the Large Mailbox accepts items up to 10 inches in width, and can be mounted directly to a wall using the included mounting hardware. The additional built-in newspaper bucket can hold newspapers and magazines as well.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNI-PAINT Permanent Marker, Medium Bullet Tip, White (63613)
- DYMO LW Extra-Large Shipping Labels, 4" x 6", White, 220/Roll, PK5 (2026404)
- CRAYOLA 993200 9'' x 12'' 12-Assorted Color Construction Paper, 240PK (251993000)
- ZORO SELECT Foam Roll, Perforated, White, 750 ft. L (36DY87)
- BARSKA Retro Wall Mount Mailbox (CB13700)
- BARSKA MPB-600 Black Parcel Mail Drop Box w/ Big Parcel Compartment (CB13332)
- BARSKA MPB-500 Black Parcel Mail Drop Box (CB13324)
- BARSKA MPB-700 Parcel Box, Black w/ One Drop Door (CB13704)
- QUALARC Column Mount Mailbox w/"Decorative Fleur De Lis Logo", Antique Copper (MAN-1402-AC)
- ARCHITECTURAL MAILBOXES Mapleton Post Mount Mailbox Rubbed Bronze (7900-2RZ-CG-10)
- QUALARC Manchester Newspaper Holder in Bronze (NEW-1415-BZ)
- Barska Mailboxes