Shop All Portable Safes
Barska
Compact Safe, 0.48 cu ft, 2.95 lb
Mfr # AX11812
Zoro # G1895927
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Height 2 45/64 in
- Outside Width 6 1/4 in
- Lock Style Key
- Material Steel
- Fire Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barska
- MFR # AX11812
- Zoro # G1895927
- UPC # 790272983513
- Country of Origin China
- Category Portable Safes
Dimensions
Outside Height | 2 45/64 in |
Outside Width | 6 1/4 in |
Inside Width | 5 3/4 in |
Door Opening Width | 9 1/2 in |
Inside Height | 1 1/4 in |
Door Opening Height | 11 in |
Details
Lock Style | Key |
Material | Steel |
Fire Rating | Not Rated |
Color | Black |
Includes | Hardware and Keys, Steel Sleeve |
Max. User Codes | 1 |
Net Weight | 2.95 lb |
Capacity | 0.48 cu ft |
Door Plate Thickness | 4/5 mm |
Holds | Diamonds, Money, Passports, Precious Stones and Jewelry, Valuables |
Wall Thickness | 5/16 in |
Number of Bolts | 0 |
Item | Compact Safe |
Water Endurance | Not Specified |
Finish | Matte |
Number of Shelves | 0 |
Number of Drawers | 0 |
Fire Rated | No |
Description
Security Safe, Color Black, Net Weight 2.95 lb, Capacity 0.48 cu ft, Not Rated Fire Rating, Water Endurance Not Specified, Material Steel, Finish Matte Paint, Max. User Codes 1, Number of Shelves 0, Number of Drawers 0, Lock Style Key, Number of Bolts 0, Outside Height 2 45/64 in, Outside Width 6 1/4 in, Inside Height 1 1/4 in, Inside Width 5 3/4 in, Door Opening Height 11 in, Door Opening Width 9 1/2 in, Door Plate Thickness 4/5 mm, Wall Thickness 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRIS USA WEATHERTIGHT 7.88 in. H X 11.75 in. W X 17.5 in. D Stackable Storage Tote (110380)
- 80/20 S/S Econ T-Nut 5/16-18 Thread, 15 S (3678)
- HALLOWELL Wardrobe Locker, 12 in W, 18 in D, 72 in H, (1) Wide, (2) Openings, Black (U1282-2A-ME)
- HALLOWELL Wardrobe Locker, 45 in W, 18 in D, 78 in H, (2) Tier, (3) Wide, Dark Gray (U3588-2A-HG)
- BARSKA Security Safe, 0.23 cu ft, 21 lb, Biometric Lock (AX11556)
- BARSKA Compact Safe, 0.36 cu ft, 2.5 lb (AX11678)
- BARSKA Diversion Book Safe, 0.07 cu ft, 1.77 lb, Privacy Key Lock (CB11994)
- BARSKA Diversion Book Safe, 0.025 cu ft, 2.37 lb, Privacy Key Lock (CB11992)
- BARSKA Security Safe, 0.5 cu ft, 16.5 lb, Digital Keypad, Locking Latch Lock (AX11910)
- BARSKA Diversion Book Safe, 0.05 cu ft, 1.85 lb, Privacy Key Lock (AX11680)
- SERENELIFE Compact Electronic Safe Box w/ Mech. Override, Includes Keys, SLSFE14 (SLSFE14)
- Barska Portable Safes