Shop All Portable Safes
Barska
Compact Safe, 0.36 cu ft, 2.5 lb
Mfr # AX11678
Zoro # G1895951
original price:
$52.19
23% off
new price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Height 2 3/4 in
- Outside Width 10 in
- Lock Style Combination
- Material Steel
- Fire Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barska
- MFR # AX11678
- Zoro # G1895951
- UPC # 790272982837
- Country of Origin China
- Category Portable Safes
Dimensions
Outside Height | 2 3/4 in |
Outside Width | 10 in |
Door Opening Width | 11 in |
Inside Width | 8 1/2 in |
Door Opening Height | 17 in |
Inside Height | 1 3/4 in |
Details
Lock Style | Combination |
Material | Steel |
Fire Rating | Not Rated |
Color | Black |
Includes | Security Cable |
Net Weight | 2.5 lb |
Max. User Codes | 1 |
Capacity | 0.36 cu ft |
Door Plate Thickness | 4/5 mm |
Holds | Diamonds, Money, Passports, Precious Stones and Jewelry, Valuables |
Water Endurance | Not Specified |
Finish | Matte |
Number of Shelves | 0 |
Number of Bolts | 0 |
Number of Drawers | 1 |
Item | Compact Safe |
Fire Rated | No |
Description
Security Safe, Color Black, Net Weight 2.5 lb, Capacity 0.36 cu ft, Not Rated Fire Rating, Water Endurance Not Specified, Material Steel, Finish Matte Paint, Max. User Codes 1, Number of Shelves 0, Number of Drawers 1, Lock Style Combination, Number of Bolts 0, Outside Height 2 3/4 in, Outside Width 10 in, Inside Height 1 3/4 in, Inside Width 8 1/2 in, Door Opening Height 17 in, Door Opening Width 11 in, Door Plate Thickness 4/5 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Straight Wall Container, Gray, Industrial Grade Polymer, 23 3/4 in L, 15 3/4 in W, 16 1/8 in H (37616GREY)
- BLACK DIAMOND ECO SOLUTIONS Open Head Overpack Drum, Polyethylene, 95 gal, Unlined, Black (1095-BD)
- SAFCO Boltless Steel/Particleboard Shelving, 5-Shelf, 36w x 18d x 72h, Black (6245BL)
- ORBIS Blue Attached Lid Container, Plastic, Metal Hinge (FP143 DARK BLUE)
- BARSKA Diversion Book Safe, 0.11 cu ft, 2.45 lb, Key Lock (CB12470)
- BARSKA Security Safe, 0.36 cu ft, 8 lb, Digital Keypad Lock (AX12616)
- BARSKA Diversion Book Safe, 0.05 cu ft, 1.85 lb, Privacy Key Lock (AX11680)
- BARSKA Diversion Book Safe, 0.05 cu ft, 2.45 lb, Privacy Key Lock (AX11682)
- BARSKA Diversion Book Safe, 0.025 cu ft, 2.37 lb, Privacy Key Lock (CB11992)
- BARSKA Security Safe, 0.23 cu ft, 21 lb, Biometric Lock (AX11556)
- MASTER LOCK Personal Safe Portable (5900D)
- Barska Portable Safes