Shop All Currency Holders
Barska
Cash Box, Compartments 4, 2-1/4 in. H
Mfr # CB11784
Zoro # G4477667
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Width 5 in
- Number of Compartments 4
- Lock Style Combination
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barska
- MFR # CB11784
- Zoro # G4477667
- UPC # 790272983377
- Country of Origin China
- Category Currency Holders
Dimensions
Width | 5 in |
Depth | 7 1/4 in |
Height | 2 1/4 in |
Details
Item | Cash Box |
Color | Gray |
Number of Compartments | 4 |
Lock Style | Combination |
Material | Steel |
Description
Cash Box, Number of Compartments 4, Material Steel, Lock Style Combination, Color Gray, Height 2 1/4 in, Width 5 in, Depth 7 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HSM OF AMERICA Lockable 30" Shred Bin (1070070220)
- ZORO SELECT Corrugated Sheets, 18" x 12", Kraft, 50/Bundle (55VJ90)
- DURABLE OFFICE PRODUCTS Duraglas Desk Pad, 26"x 19", Transparent (711319)
- FELLOWES Binding, Plas, 11/2", PK10 (52066)
- BARSKA Cash Box, Compartments 9, 2-1/4 in. H (CB11790)
- BARSKA Cash Box, Compartments 3, 2 in. H (CB11828)
- BARSKA Cash Box, Compartments 3, 2-1/4 in. H (CB11830)
- BARSKA Cash Box, Compartments 10, 3 in. H (CB11794)
- BARSKA Cash Box, Compartments 4, 2 in. H (CB11782)
- BARSKA Cash Box, Compartments 3, 6-1/4 in. W (CB11832)
- COIN-TAINER Currency Strap, 500, Red, PK1000 (216070F07)
- Barska Currency Holders