Shop All Currency Holders
Barska
Cash Box, Compartments 10, 3 in. H
Mfr # CB11794
Zoro # G4477649
product price: $62.99
/ea
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 7 1/4 in
- Number of Compartments 10
- Color Black
- Lock Style Combination
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barska
- MFR # CB11794
- Zoro # G4477649
- UPC # 790272983421
- Country of Origin China
- Category Currency Holders
Dimensions
Width | 7 1/4 in |
Depth | 11 in |
Height | 3 in |
Details
Item | Cash Box |
Number of Compartments | 10 |
Color | Black |
Lock Style | Combination |
Material | Steel |
Includes | (4) Compartments with Spring Bill Holders, Removable Tray with (6) Compartments, Resettable Three Numbre Combination Lock Mechanism |
Description
Cash Box, Number of Compartments 10, Material Steel, Lock Style Combination, Color Black, Height 3 in, Width 7 1/4 in, Depth 11 in, Includes (4) Compartments with Spring Bill Holders, Removable Tray with (6) Compartments, Resettable Three Numbre Combination Lock Mechanism
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 15" x 15" x 8", Kraft, 25/Bundle (11R382)
- ADAMS MFG Adams® Sales Order Book, 2-Part, Carbonless, 5-9/16" x 8-7/16", 50 Sets/Pad (DC5805)
- XEROX XEROX VERSALINK C500/505 - CYAN (106R03866)
- LABELMASTER NFPA Standard Label, 2"x2", Paper, Pk500 (H-L97R)
- BARSKA London Dual Book Stl Security Box w/Key (CB13056)
- BARSKA Cash Box, Compartments 9, 2-1/4 in. H (CB11790)
- BARSKA Standard Register Style Cash Box w/Key (CB13054)
- BARSKA Cash Box, Compartments 6, 2-1/4 in. H (CB11788)
- BARSKA Cash Box, Compartments 6, 4-1/16 in. H (CB11792)
- BARSKA Cash Box, Compartments 3, 2 in. H (CB11828)
- CONTROLTEK SafeLOK VT Tamper-Evident Deposit Bags, 100PK (CNK585092)
- Barska Currency Holders