Shop All Binoculars
Barska
Boating Monocular, 7x Magnification, Roof Prism, 366 ft @ 1000 yd Field of View
Mfr # AA11442
Zoro # G8300765
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Boating
- Magnification 7x
- Field of View 366 ft @ 1000 yd
- Prism Type Roof
- Weather Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barska
- MFR # AA11442
- Zoro # G8300765
- UPC # 790272981717
- Country of Origin China
- Category Binoculars
Dimensions
Height (In.) | 5 11/16 in |
Length (In.) | 2 1/2 in |
Width (In.) | 2 5/8 in |
Details
Item | Monocular |
Type | Boating |
Magnification | 7x |
Field of View | 366 ft @ 1000 yd |
Prism Type | Roof |
Weather Resistant | Yes |
Includes | Storage Case |
Min. Distance (Ft.) | 43 ft |
Tripod Mountable | No |
Weight | 0.8 oz |
Optical Lens Coating | Fully Coated |
Construction | Aluminum w/ Rubber Armor |
Description
Monocular, Boating, Magnification 7X, Field of View 366 ft. @ 1000 yd., Prism Type Roof, Length (In.) 2-1/2, Width (In.) 2-5/8, Height (In.) 5-11/16, Construction Aluminum w/ Rubber Armor, Lens Coating Fully Coated, Min. Distance (Ft.) 43, Tripod Mountable No, Weather Resistant Yes, Weight 0.8 oz., Includes Storage Case
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOSS Earbud On-Ear White (183715)
- MIGHTY MAX BATTERY 12V 35AH SLA Internal Thread Battery for MB857-35 -SU AGM 35AH U1 (ML35-12INT36)
- AIDATA Standard Under Desk Keyboard Tray, Black (KB003B)
- ILC Replacement for Dantona Comp-320 (COMP-320 DANTONA)
- BARSKA Standard Binocular, 20x Magnification, Porro Prism, 168 ft @ 1000 yd Field of View (CO10676)
- BARSKA Boating Binocular, 7x Magnification, Porro Prism, 350 ft @ 1000 yd Field of View (AB10160)
- BARSKA General Binocular, 10x Magnification, Porro Prism, 366 ft Field of View (AB11044)
- BARSKA General Monocular, 10x Magnification, Roof Prism, 288 ft Field of View (AA10196)
- BARSKA General Binocular, 10x Magnification, Roof Prism, 302 ft @ 1000 yd Field of View (AB10110)
- BARSKA Boating Binocular, 7x Magnification, Porro Prism, 395 ft @ 1000 yd Field of View (AB10798)
- KONUS Konuspot-100 20-60x100mm Spotting Scope (7127)
- Barska Binoculars