Shop All Safe Accessories
This Product is Discontinued
Barska
Biometric Safe, White, 21 lb., 1.08 cu. ft. (Discontinued)
Mfr # AX12402
Zoro # G1895811
Free Shipping & Returns
This Product is Discontinued
Key Features
- Includes Back Up Keys, Inner Floor Mat, Mounting Hardware and Batteries
- Fire Rating Not Rated
- Max. User Codes 30
- Holds Diamonds, Electronics, Jewelry, Money, Precious Stones, Valuables, Watches
- Number of Bolts 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barska
- MFR # AX12402
- Zoro # G1895811
- UPC # 790272000821
- Country of Origin Multiple
- Category Safe Accessories
Dimensions
Outside Height | 5 in |
Inside Width | 11 in |
Inside Height | 2 1/2 in |
Door Opening Width | 14 49/64 in |
Outside Width | 11 1/4 in |
Door Opening Height | 13 5/16 in |
Description
Biometric Safe, White, Net Weight 21 lb, Capacity 1.08 cu ft, Water Endurance Not Specified, Material Steel, Finish Enamel, Number of Shelves 0, Lock Style 2 Motorized Deadbolt Lock, Number of Bolts 2, Outside Height 5 in, Outside Width 11 1/4 in, Inside Height 2 1/2 in, Inside Width 11 in, Door Opening Height 13 5/16 in, Door Opening Width 14 49/64 in, Door Plate Thickness 5 mm, Wall Thickness 0.6 mm, Holds Diamonds, Electronics, Jewelry, Money, Precious Stones, Valuables, Watches
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.