Shop All Keyless Access Control Locks
This Product is Discontinued
Barska
Biometric Door Lock, Lever, 6 in. H (Discontinued)
Mfr # EA12442
Zoro # G4477350
Free Shipping & Returns
This Product is Discontinued
Key Features
- Keying Standard
- Handle Type Lever
- Max. User Codes 100
- Accepts Fingerprint, Pin and Key
- Case Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barska
- MFR # EA12442
- Zoro # G4477350
- UPC # 790272000999
- Country of Origin China
- Category Keyless Access Control Locks
Dimensions
Height | 6 in |
Width | 3 in |
Details
Item | Biometric Door Lock |
Keying | Standard |
Handle Type | Lever |
Max. User Codes | 100 |
Accepts | Fingerprint, Pin and Key |
Case Material | Plastic |
Number of Keys | 2 |
Finish | Powder Coated |
Operating Temp. Range | -40 Degrees to 140 Degrees F |
Weather Resistant | No |
Voltage | 9V |
Features | Up to 100 Fingerprints with Three Master Users |
Biometric Lock Unit Color | Black |
Battery Life | 12 mo |
Timed Entry Allowance | 30 sec |
Includes | (4) AA Batteries, Back-Up Emergency Keys,Front Plate,Back Plate, Strike Box, Strike Plate |
Description
Biometric Door Lock, Case Material Plastic, Finish Powder Coated, Series n/a, Handle Type Lever, Keying Standard, Hand n/a, Height 6 In., Width 3 In., Number of Keys 2, Features Up to 100 Fingerprints with Three Master Users, Voltage 9V, Timed Entry Allowance 30 sec., Battery Life 12 Months, Operating Temp. Range -40 Degrees to 140 Degrees F, Max. User Codes 100, Accepts Fingerprint, Pin and Key, Weather Resistant Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.