Shop All Keyless Access Control Locks
This Product is Discontinued
Barska
Biometric Access Control, ABS Plastic (Discontinued)
Mfr # EA12754
Zoro # G7475758
Free Shipping & Returns
This Product is Discontinued
Key Features
- Keying Fingerprint, RFID, Key
- Series EA12754
- Handle Type Door Lever
- Max. User Codes 30
- Door Thickness 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Barska
- MFR # EA12754
- Zoro # G7475758
- UPC # 790272002603
- Country of Origin Multiple
- Category Keyless Access Control Locks
Dimensions
Height | 8 1/2 in |
Width | 6 1/2 in |
Depth | 6 in |
Latch Length | 1/16 in |
Latch Front Size | 3/4 in x 3/4 in |
Description
Biometric Access Control, Case Material ABS Plastic, Finish Gloss, Series EA12754, Handle Type Door Lever, Keying Fingerprint, RFID, Key, Hand Both, Height 8-1/2 In., Width 6-1/2 In., Depth 6 In., Latch Length 1/16 In., Latch Front Size 3/4 In. x 3/4 In., Backset 1-3/16 In. to 2-3/8 In., Door Thickness 1-3/4 In., Number of Keys 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.