Shop All Binoculars
Barska
Astronomy Telescope, 675X Magnification
Mfr # AE10758
Zoro # G8445394
product price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Astronomy
- Magnification 675X
- For Use With Terrestrial View, Astronomy
- Weather Resistant No
- Height (In.) 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barska
- MFR # AE10758
- Zoro # G8445394
- UPC # 790272978243
- Country of Origin China
- Category Binoculars
Dimensions
Height (In.) | 6 in |
Length (In.) | 25 in |
Width (In.) | 6 in |
Details
Item | Telescope |
Type | Astronomy |
Magnification | 675X |
For Use With | Terrestrial View, Astronomy |
Weather Resistant | No |
Tripod Mountable | Yes |
Optical Lens Coating | Coated |
Weight | 25.4 lb |
Includes | Aluminum Full Size Tripod |
Description
Telescope, Astronomy, Magnification 675X, Length (In.) 25, Width (In.) 6, Height (In.) 6, Lens Coating Coated, Tripod Mountable Yes, Weather Resistant No, Weight 25.4 lb., Includes Aluminum Full Size Tripod
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOUNT-IT Adjustable Under Desk Ergonomic Footrest (MI-7801)
- NOCO USB-C Charger, For 65W USB-C Charger (U65)
- PYLE Bluetooth Megaphone, PMP42BT (PMP42BT)
- WASSERSTEIN Camera Metal Wall Mount, Adjustable, Indoor/Outdoor, White, 2PK (MetalMountWhite2USA)
- BARSKA General Binocular, 10x Magnification, Porro Prism, 366 ft Field of View (AB11044)
- BARSKA General Binocular, 12x Magnification, Roof Prism, 294 ft @ 1000 yd Field of View (CO11010)
- BARSKA General Binocular, 8x Magnification, Roof Prism, 367 ft Field of View (AA10199)
- BARSKA Military Monocular, 7x Magnification, Roof Prism, 389 ft @ 1000 yd Field of View (AA11956)
- BARSKA General Binocular, 10x Magnification, Porro Prism, 367 ft @ 1000 yd Field of View (AB10306)
- BARSKA Astronomy Telescope, 450X Magnification (AE10748)
- BUSHNELL Binocular, 12 x 50 Magnification, Porro Prism, 267 ft Field of View (131250)
- Barska Binoculars