Shop All Binoculars
Barska
Astronomy Telescope, 600X Magnification
Mfr # AE10752
Zoro # G8178387
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Astronomy
- Magnification 600X
- Weather Resistant No
- Tripod Mountable Yes
- Height (In.) 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barska
- MFR # AE10752
- Zoro # G8178387
- UPC # 790272978212
- Country of Origin China
- Category Binoculars
Dimensions
Height (In.) | 4 in |
Length (In.) | 34 in |
Width (In.) | 4 in |
Details
Item | Telescope |
Type | Astronomy |
Magnification | 600X |
Weather Resistant | No |
Tripod Mountable | Yes |
Optical Lens Coating | Fully Coated |
Includes | Aluminum Full Size Tripod |
Weight | 7.5 lb |
Description
Telescope, Astronomy, Magnification 600X, Length (In.) 34, Width (In.) 4, Height (In.) 4, Lens Coating Fully Coated, Tripod Mountable Yes, Weather Resistant No, Weight 7.5 lb., Includes Aluminum Full Size Tripod
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANTONA Battery 4.8 Volt Nickel Cadmium Dantona Emergency Lighting Battery (CUSTOM-123)
- SATECHI R1 Aluminum Hinge Holder Foldable Stand, Silver (ST-R1S)
- UPG Sealed Lead Acid Battery, 6 V, 200Ah, UBGC2, L5 Terminal, AGM, Golf Cart Type (45966)
- READYREST Adjustable Wrist Rest (ARW16)
- BARSKA Premium Binocular, 10x Magnification, Roof Prism, 315 ft @ 1000 yd Field of View (AB11842)
- BARSKA General Binocular, 16x Magnification, Porro Prism, 147 ft @ 1000 yd Field of View (AB12766)
- BARSKA General Binocular, 20x to 40x Magnification, Porro Prism, 131 ft, Field of View (AB10520)
- BARSKA Military Binocular, 8x Magnification, Porro Prism, 423 ft @ 1000 yd Field of View (AB11036)
- BARSKA Military Monocular, 7x Magnification, Roof Prism, 389 ft @ 1000 yd Field of View (AA11956)
- BARSKA Focus Free Compact Binoculars, 9x25mm (AB10303)
- TASCO Essentials 12x 50mm Porro Prism Binoculars (170125)
- Barska Binoculars