Shop All Binoculars
Barska
Astronomy Telescope, 525X Magnification, Porro Prism
Mfr # AE12934
Zoro # G5357849
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Type Astronomy
- Magnification 525X
- Prism Type Porro
- Weather Resistant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barska
- MFR # AE12934
- Zoro # G5357849
- UPC # 790272003099
- Country of Origin China
- Category Binoculars
Dimensions
Height (In.) | 32 in |
Width (In.) | 4 1/2 in |
Length (In.) | 33 in |
Details
Item | Telescope |
Color | Black |
Type | Astronomy |
Magnification | 525X |
Prism Type | Porro |
Weather Resistant | No |
Construction | Aluminum and Plastic |
Tripod Mountable | Yes |
Optical Lens Coating | Fully Coated |
Includes | Adjustable Altazimuth Tripod, Deepsky Astronomy Software |
Weight | 6 lb |
Description
Telescope, Astronomy, Magnification 525X, Prism Type Porro, Length (In.) 33, Width (In.) 4-1/2, Height (In.) 32 In., Construction Aluminum and Plastic, Color Black, Optical Lens Coating Fully Coated, Tripod Mountable Yes, Weather Resistant No, Weight 6 lb., Includes Deepsky Astronomy Software, Adjustable Altazimuth Tripod
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Wahl 8900-500 (8900-500 WAHL)
- LEVITON Occ Snsr, PIR, 120-277V AC, Wht (ODS10-IDW)
- ILC Replacement for Iridium Bat20801 (BAT20801 IRIDIUM)
- MIGHTY MAX BATTERY YB16CL-B 12V 19AH SLA Replacement Battery for Ultra 16CL-B (MAX3969700)
- BARSKA General Binocular, 16x Magnification, Roof Prism, 188 ft Field of View (AB10115)
- BARSKA General Binocular, 10x Magnification, Porro Prism, 288 ft @ 1000 yd Field of View (CO11370)
- BARSKA Astronomy Telescope, 675X Magnification (AE10758)
- BARSKA Premium Binocular, 10x Magnification, Roof Prism, 315 ft @ 1000 yd Field of View (AB11842)
- BARSKA General Binocular, 12x Magnification, Roof Prism, 294 ft @ 1000 yd Field of View (CO11010)
- BARSKA Astronomy Telescope, 525X Magnification (AE10756)
- BUSHNELL Bone Collector 10x 42mm Binoculars (141042RB)
- Barska Binoculars