Shop All Binoculars
Barska
Astronomy Telescope, 525X Magnification
Mfr # AE10750
Zoro # G8015847
product price: $91.99
/ea
Free Shipping & Returns
$91.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Astronomy
- Magnification 525X
- Material Aluminum
- For Use With Astronomy
- Weather Resistant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barska
- MFR # AE10750
- Zoro # G8015847
- UPC # 790272978205
- Country of Origin China
- Category Binoculars
Dimensions
Width (In.) | 4 in |
Length (In.) | 28 3/16 in |
Height (In.) | 4 in |
Length | 28" |
Details
Item | Telescope |
Type | Astronomy |
Magnification | 525X |
Material | Aluminum |
For Use With | Astronomy |
Weather Resistant | No |
Tripod Mountable | Yes |
Optical Lens Coating | Fully Coated |
Weight | 6.5 lb |
Includes | Aluminum Full Size Tripod |
Description
Telescope, Astronomy, Magnification 525X, Length (In.) 28-3/16, Width (In.) 4, Height (In.) 4, Lens Coating Fully Coated, Tripod Mountable Yes, Weather Resistant No, Weight 6.5 lb., Includes Aluminum Full Size Tripod
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVERA CD/DVD Slim Jewel Cases, Clear/Black, PK100 (IVR85800)
- SILVERSTONE Silverstone SX800-LTI Technology Sx800-Lti 800W; Modular Power Supply With Japanese Capacitors (SX800-LTI)
- MIGHTY MAX BATTERY 12V 9Ah SLA Battery Replacement for BB SH1228W - 4 Pack (ML9-12MP49151129509)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Replacement Battery for Yuntong YT-645 - 6 Pack (ML4-6MP68721042774)
- BARSKA Premium Binocular, 10x Magnification, Roof Prism, 315 ft @ 1000 yd Field of View (AB11842)
- BARSKA General Binocular, 16x Magnification, Porro Prism, 147 ft @ 1000 yd Field of View (AB12766)
- BARSKA General Binocular, 10x Magnification, Roof Prism, 262 ft @ 1000 yd Field of View (AB11092)
- BARSKA General Binocular, 16x Magnification, Roof Prism, 188 ft Field of View (AB10114)
- BARSKA General Binocular, 20x Magnification, Porro Prism, 174ft Field of View (AB11046)
- BARSKA Boating Monocular, 7x Magnification, Roof Prism, 366 ft @ 1000 yd Field of View (AA11442)
- BARSKA Military Binocular, 8x Magnification, Porro Prism, 423 ft @ 1000 yd Field of View (AB11036)
- Barska Binoculars