Shop All Binoculars
Barska
Astronomy Telescope, 231x Magnification, Porro Prism
Mfr # AE11124
Zoro # G7732381
original price:
$207.83
24% off
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Astronomy
- Color Silver
- Magnification 231x
- For Use With Astronomy, Outdoor
- Prism Type Porro
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Barska
- MFR # AE11124
- Zoro # G7732381
- UPC # 790272980239
- Country of Origin China
- Category Binoculars
Dimensions
Width (In.) | 4 in |
Length (In.) | 31 in |
Height (In.) | 3 1/2 in |
Details
Item | Telescope |
Type | Astronomy |
Color | Silver |
Magnification | 231x |
For Use With | Astronomy, Outdoor |
Prism Type | Porro |
Weather Resistant | No |
Construction | Aluminum and Plastic |
Tripod Mountable | Yes |
Optical Lens Coating | Coated |
Weight | 3.5 lb |
Includes | Carrying Case, Lens Cap and Lens Cloth |
Description
Telescope, Astronomy, Magnification 231x, Prism Type Porro, Length (In.) 31, Width (In.) 4, Height (In.) 3-1/2, Construction Aluminum and Plastic, Color Silver, Optical Lens Coating Coated, Tripod Mountable Yes, Weather Resistant No, Weight 3.5 lb., Includes Carrying Case, Lens Cap and Lens Cloth
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE 3.5mm S Jack to 3.5mm S Jack, Metal (7185)
- PEERLESS TV Wall Mount, For Televisions (SP840)
- MIGHTY MAX BATTERY 12V 22AH SLA Battery Replacement for Helios FB1218 - 2 Pack (ML22-12MP211411146147)
- EDGE MEMORY Dxd9H 2.5 Dell 14G Tray Caddy R740 R740Xd R640 R940 T640 (PE255947)
- BARSKA Astronomy Telescope, 450X Magnification (AE10748)
- BARSKA Zoom Binocular, 10 - 30X Magnification, Porro Prism, 195 ft @ 1000 yd (at 10X) Field of View (AB10168)
- BARSKA Hunting Binocular, 12x Magnification, Roof Prism, 252 ft @ 1000 yd Field of View (AB11848)
- BARSKA General Binocular, 20x Magnification, Porro Prism, 174ft Field of View (AB11046)
- BARSKA General Binocular, 15X Magnification, Porro Prism, 231 ft @ 1000 yd Field of View (AB10154)
- BARSKA Boating Monocular, 7x Magnification, Roof Prism, 366 ft @ 1000 yd Field of View (AA11442)
- BUSHNELL PowerView 2 Manual Standard Binoculars 10x42 mm (PWV1042)
- Barska Binoculars