Shop All Binoculars
Barska
Astronomy Telescope, 225X Magnification, Porro Prism
Mfr # AE12932
Zoro # G5382863
product price: $71.99
/ea
$71.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Type Astronomy
- Magnification 225X
- Prism Type Porro
- Weather Resistant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barska
- MFR # AE12932
- Zoro # G5382863
- UPC # 790272003082
- Country of Origin China
- Category Binoculars
Dimensions
Width (In.) | 4 in |
Length (In.) | 14 in |
Height (In.) | 19 in |
Details
Item | Telescope |
Color | Black |
Type | Astronomy |
Magnification | 225X |
Prism Type | Porro |
Weather Resistant | No |
Optical Lens Coating | Fully Coated |
Includes | Deepsky Astronomy Software, Soft Carrying Case, Table Top Tripod |
Construction | Aluminum and Plastic |
Tripod Mountable | Yes |
Weight | 4.4 lb |
Description
Telescope, Astronomy, Magnification 225X, Prism Type Porro, Length (In.) 14, Width (In.) 4, Height (In.) 19 In., Construction Aluminum and Plastic, Color Black, Optical Lens Coating Fully Coated, Tripod Mountable Yes, Weather Resistant No, Weight 4.4 lb., Includes Deepsky Astronomy Software, Soft Carrying Case, Table Top Tripod
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVERA Rubber Mouse Pad, Grey (IVR52449)
- MIGHTY MAX BATTERY YTX16-BS GEL 12V 14AH Battery for Powersport Sportbikes Cruisers SMF (YTX16-BSGEL50)
- AIPHONE Surge Arrestor, Audio and Video Intercoms (SA-1)
- ILC Replacement for Moneual Rydis H68 PRO (RYDIS H68 PRO MONEUAL)
- BARSKA Boating Binocular, 7x Magnification, Porro Prism, 350 ft @ 1000 yd Field of View (AB10160)
- BARSKA Focus Free Binoculars, 10x50mm (AB10307)
- BARSKA Binocular Harness (AF13250)
- BARSKA Hunting Binocular, 12x Magnification, Roof Prism, 252 ft @ 1000 yd Field of View (AB11848)
- BARSKA Astronomy Binocular, 20x Magnification, Porro Prism, 189 ft @ 1000 yd Field of View (AB10590)
- BARSKA General Binocular, 10x Magnification, Roof Prism, 302 ft Field of View (AB10119)
- KONUS Konuspot-100 20-60x100mm Spotting Scope (7127)
- Barska Binoculars