Shop All Binoculars
Barska
Astronomy Telescope, 132x Magnification, Porro Prism
Mfr # AE11122
Zoro # G7732409
original price:
$199.40
5% off
new price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Astronomy
- Color Silver
- Magnification 132x
- For Use With Astronomy, Star Gazing
- Prism Type Porro
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barska
- MFR # AE11122
- Zoro # G7732409
- UPC # 790272980222
- Country of Origin China
- Category Binoculars
Dimensions
Width (In.) | 4 1/2 in |
Height (In.) | 4 1/2 in |
Length (In.) | 19 1/4 in |
Details
Item | Telescope |
Type | Astronomy |
Color | Silver |
Magnification | 132x |
For Use With | Astronomy, Star Gazing |
Prism Type | Porro |
Weather Resistant | No |
Includes | Carrying Case, Lens Cap and Lens Cloth, Tripod |
Tripod Mountable | Yes |
Weight | 5.5 lb |
Optical Lens Coating | Coated |
Construction | Rubber |
Description
Telescope, Astronomy, Magnification 132x, Prism Type Porro, Length (In.) 19-1/4, Width (In.) 4-1/2, Height (In.) 4-1/2, Construction Rubber, Color Silver, Optical Lens Coating Coated, Tripod Mountable Yes, Weather Resistant No, Weight 5.5 lb., Includes Carrying Case, Tripod, Lens Cap and Lens Cloth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 12AH SLA Battery Replacement for Altronix AL1042ULADA - 2 Pack (ML12-12F2MP23227410)
- MOUNT-IT Monitor and Keyboard Wall Mount, 26 (MI-7917)
- LOGITECH MX Vertical Ergonomic Mouse (910005447)
- BATTERY CLERK AJC® GS Portalac PX12050, PX 12050 12V 5Ah UPS Battery (PX12050-GS-Portalac-12V-5Ah-UPS)
- BARSKA General Binocular, 10x Magnification, Roof Prism, 302 ft Field of View (AB10119)
- BARSKA General Binocular, 10x Magnification, Roof Prism, 302 ft @ 1000 yd Field of View (AB10110)
- BARSKA Astronomy Telescope, 450X Magnification (AE10748)
- BARSKA General Binocular, 16x Magnification, Roof Prism, 188 ft Field of View (AB10114)
- BARSKA General Binocular, 10x Magnification, Porro Prism, 366 ft Field of View (AB11044)
- BARSKA General Monocular, 10x Magnification, Roof Prism, 315 ft @ 1000 yd Field of View (AA12132)
- NORTHWEST Monopod (BMP1)
- Barska Binoculars