Shop All Binoculars
Barska
Astronomy Binocular, 30x Magnification, Porro Prism, 111 ft @ 1000 yd Field of View
Mfr # AB10768
Zoro # G8181817
product price: $216.99
/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Astronomy
- Magnification 30x
- Field of View 111 ft @ 1000 yd
- For Use With Outdoor
- Prism Type Porro
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barska
- MFR # AB10768
- Zoro # G8181817
- UPC # 790272978281
- Country of Origin China
- Category Binoculars
Dimensions
Width (In.) | 9 1/8 in |
Height (In.) | 3 7/8 in |
Length (In.) | 13 in |
Details
Item | Binocular |
Type | Astronomy |
Magnification | 30x |
Field of View | 111 ft @ 1000 yd |
For Use With | Outdoor |
Prism Type | Porro |
Weather Resistant | No |
Optical Lens Coating | Multi-Coated |
Min. Distance (Ft.) | 82 ft |
Tripod Mountable | Yes |
Weight | 4.65 oz |
Includes | Storage Case |
Construction | Aluminum w/ Rubber Armor |
Eye Relief | 10 mm |
Description
Binocular, Astronomy, Magnification 30X, Field of View 111 ft. @ 1000 yd., Prism Type Porro, Length (In.) 13, Width (In.) 9-1/8, Height (In.) 3-7/8, Construction Aluminum w/ Rubber Armor, Lens Coating Multi-Coated, Min. Distance (Ft.) 82, Tripod Mountable Yes, Weather Resistant No, Weight 4.65 oz., Includes Storage Case
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPIGEN Crystal Hybrid MagSafe Case for Apple iPhone 14 / 13, Clear (ACS04682)
- MIGHTY MAX BATTERY 12V 8AH SLA Battery Replacement for Elsar 16244 With 12V 1Amp Charger (MAX3834114)
- MIGHTY MAX BATTERY YTX7L-BS 12V 6Ah Battery Replacement for Honda CBR300F 2015-2016 (YTX7L-BS89300)
- ILC Replacement for Unitech Ms842p (MS842P UNITECH)
- BARSKA Military Monocular, 7x Magnification, Roof Prism, 389 ft @ 1000 yd Field of View (AA11956)
- BARSKA General Binocular, 10x Magnification, Roof Prism, 262 ft @ 1000 yd Field of View (AB11092)
- BARSKA General Binocular, 16x Magnification, Roof Prism, 188 ft Field of View (AB10115)
- BARSKA General Monocular, 3x Magnification, Roof Prism, 328 ft @ 1000 yd Field of View (BQ12388)
- BARSKA General Binocular, 10x Magnification, Porro Prism, 288 ft @ 1000 yd Field of View (CO11370)
- BARSKA General Binocular, 20x Magnification, Porro Prism, 174ft Field of View (AB11046)
- KONUS 20-60x80 Zoom Spotting Scope (7126)
- Barska Binoculars