Shop All Binoculars
Barska
Astronomy Binocular, 20-140X Magnification, Porro Prism, 54 ft @ 1000 yd Field of View
Mfr # AB11184
Zoro # G8446392
product price: $360.99
/ea
Free Shipping & Returns
$360.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Astronomy
- Magnification 20-140X
- Field of View 54 ft @ 1000 yd
- For Use With Astronomy, Eyeglass Wearer, Terrestrial View
- Prism Type Porro
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barska
- MFR # AB11184
- Zoro # G8446392
- UPC # 790272980529
- Country of Origin China
- Category Binoculars
Dimensions
Width (In.) | 4 3/4 in |
Length (In.) | 9 in |
Height (In.) | 14 in |
Details
Item | Binocular |
Type | Astronomy |
Magnification | 20-140X |
Field of View | 54 ft @ 1000 yd |
For Use With | Astronomy, Eyeglass Wearer, Terrestrial View |
Prism Type | Porro |
Weather Resistant | No |
Min. Distance (Ft.) | 87 ft |
Construction | Aluminum w/ Rubber Armor |
Weight | 4.65 oz |
Optical Lens Coating | Multi-Coated |
Tripod Mountable | Yes |
Includes | Storage Case |
Eye Relief | 21 mm |
Description
Binocular, Astronomy, Magnification 20-140X, Field of View 54 ft. @ 1000 yd., Prism Type Porro, Length (In.) 9, Width (In.) 4-3/4, Height (In.) 14, Construction Aluminum w/ Rubber Armor, Lens Coating Multi-Coated, Min. Distance (Ft.) 87, Tripod Mountable Yes, Weather Resistant No, Weight 4.65 oz., Includes Storage Case
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD HORIZON Standard Horizon 6-Unit Multi Charger (SAD-1460)
- UBIQUITI NETWORKS COMMERCIAL Rocket PRISM 5AC Gen 2, RP5ACGEN2US (RP-5AC-Gen2-US)
- STEINER OPTICS General Binocular, 15X Magnification, Bak-4 Roof Prism, 241 ft Field of View (2018)
- 3M Privacy Filter 21.5In Unframed Ws 16:9 (PF215W9B)
- BARSKA Astronomy Binocular, 25-125X Magnification, Porro Prism, 55 ft @ 1000 yd Field of View (AB10594)
- BARSKA General Binocular, 16x Magnification, Porro Prism, 147 ft @ 1000 yd Field of View (AB12766)
- BARSKA General Binocular, 10x Magnification, Porro Prism, 366 ft Field of View (AB11044)
- BARSKA Standard Binocular, 10x Magnification, Porro Prism, 367 ft @ 1000 yd Field of View (CO10672)
- BARSKA Premium Binocular, 10x Magnification, Roof Prism, 315 ft @ 1000 yd Field of View (AB11842)
- BARSKA Astronomy Telescope, 225X Magnification, Porro Prism (AE12932)
- KONUS 7-21x40mm New Zoom Binoculars with Rubber Armour (2120)
- Barska Binoculars