Shop All Key Cabinets
Barska
40 Keys Lock Box, With Green Tag
Mfr # CB13758
Zoro # G811386178
product price: $61.65
/ea
$61.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color White
- Height 14.75"
- Includes Full Set of Green Key Tags, Mounting Hardware, 2 Keys
- Key Capacity (Units) 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barska
- MFR # CB13758
- Zoro # G811386178
- UPC # 790272007912
- Country of Origin China
- Category Key Cabinets
Dimensions
Height | 14.75" |
Width | 10.5 in |
Extended Length | 2.36 in |
Details
Material | Steel |
Color | White |
Includes | Full Set of Green Key Tags, Mounting Hardware, 2 Keys |
Key Capacity (Units) | 40 |
Features | Security is paramount, and the lock box keys provide access only to authorized individuals. These key cabinets are a compact yet capacious solution for maintaining order in your key management system. Whether for personal or professional use, this organizer offers both functionality and security to simplify your key-related tasks. |
Description
The Mesh Front Key Cabinet with Key Lock series from Barska features a hook-style cabinet that makes key organization easy and convenient. Inside these key cabinets are four rows of hooks. The mesh-style door allows for instant identification of empty hooks. The safes have four pre-drilled mounting holes and included hardware for installation. The safe walls and door are constructed of 0.8mm solid steel and finished with a flat gray coating
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY TECHNOLOGY INTERNATIONAL Emergency Push Button, Momentary Type (SS2045EM-EN)
- EKENA MILLWORK Henrietta Architectural Grade PVC Running Trim, 4"H x 5/8"P x 48"L (RUNP04X0625X48HNR)
- ZORO SELECT Saddle Threshold, Fluted Top, 3 ft., Alum (1VZR3)
- ZORO SELECT 3/4 in W x 48 in H Black Continuous Hinge (1CBD3)
- BARSKA 100 unit capacity Key Cabinet (AX13370)
- BARSKA 200 unit capacity Steel Key Cabinet (CB13266)
- BARSKA Key Shelves with 101-200 Numbered Hooks, 10 shelves (AF13684)
- BARSKA 300 unit capacity Key Cabinet (CB13352)
- BARSKA 100 unit capacity Steel Key Cabinet (CB12964)
- BARSKA 10 unit capacity Key Cabinet (CB13362)
- CAR DEALER DEPOT Economy Key Board (404)
- Barska Key Cabinets