Barska

4 inch Modern Number Waterproof Sticker, 0-9, 4 Sets


product price: $12.99
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Outside Width 12.5 in
  • Features The mailbox number package boasts a classic and timeless black color, offering a sleek and easily visible option for your address display needs. With an impressive total of 40 numbers provided, these stickers are an all-inclusive solution for homeowners. The high-quality numbers sticker decal design ensures that your mailbox will be effortlessly distinguishable and professionally presented. These stickers excel in functionality, being fully waterproof and capable of withstanding extreme temperatures – they remain steadfast against both heat and cold. This feature-rich collection prioritizes durability and convenience, making it an ideal choice for elevating your mailbox's appearance while ensuring lasting performance in various environmental conditions.
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Outside Width 12.5 in

Details

Features The mailbox number package boasts a classic and timeless black color, offering a sleek and easily visible option for your address display needs. With an impressive total of 40 numbers provided, these stickers are an all-inclusive solution for homeowners. The high-quality numbers sticker decal design ensures that your mailbox will be effortlessly distinguishable and professionally presented. These stickers excel in functionality, being fully waterproof and capable of withstanding extreme temperatures – they remain steadfast against both heat and cold. This feature-rich collection prioritizes durability and convenience, making it an ideal choice for elevating your mailbox's appearance while ensuring lasting performance in various environmental conditions.

Description

Package includes 4 sets of 4 inch mailbox numbers. Each set contains 10 numbers, from 0 to 9, 40 numbers in total. Durable in any weather our numbers sticker are made for outdoor use. Waterproof and resists heat or cold.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.