Shop All Depository & Drop Safes
Barska
2.58/4.68 Cubic Ft Rotary Hopper Two Lock Keypad Depository Safe
Mfr # AX13522
Zoro # G811386192
product price: $1,235.99
/ea
Free Shipping & Returns
$1,235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Height 27.25"
- Outside Width 30.75 in
- Material Steel
- Includes 2 Back Up Keys, Mounting Hardware
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barska
- MFR # AX13522
- Zoro # G811386192
- UPC # 790272005918
- Country of Origin China
- Category Depository & Drop Safes
Dimensions
Outside Height | 27.25" |
Outside Width | 30.75 in |
Details
Material | Steel |
Includes | 2 Back Up Keys, Mounting Hardware |
Color | Black |
Lock Style | Manual |
Features | Guard against fishing attempts with our anti-fishing drop door, and enjoy easy installation with pre-drilled mounting holes. Powered by a 9V battery (t included), our safe features an attractive black finish. For added peace of mind, we include emergency back-up keys and mounting hardware. With a weight of 257 lbs., your security is our priority. |
Description
The Large Double Digital Keypad Depository Safes by BARSKA are important tools in safeguarding items from unauthorized users. Instead of leaving large bills inside the cash register, simply drop it into the drop slot where it stays safely out of reach. BARSKA's Large Double Digital Keypad Depository Safes are heavy-walled steel deposit boxes intended for short-term storage of cash and are ideal for restaurants or any cash business making regular bank deposits. The digital keypad can store up to 1 master PIN code and 5 user PIN codes. Each safe in this series has its own safety features to prevent access to the contents inside once they are deposited, along with five solid steel locking bolts to ensure that there is no unauthorized entry to the safe. In the event that the PIN code is forgotten, two back-up keys are also included with each BARSKA Digital Depository Safe. Ideal for convenience stores, restaurants, hotels/motels, and other cash businesses.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Shelving Unit, 24"D x 48"W x 85"H, 4 Shelves, Chrome (2KPE4)
- AIGNER INDEX Warehouse Aisle Pallet Rack Sign Kit - 5-1/2x8-1/2 - White (WSK1W)
- LYON Wire Decking, 24" D, 72" W, 300 lb Load Cap (GV7224FW6)
- TENNSCO Starter Bulk Storage Rack, 24 in D, 60 in W, 3 Shelves (6940)
- BARSKA Depository Safe, with (3) Locking Bolts 79.6 lb, 1.03 cu ft, Steel (AX12588)
- BARSKA Depository Safe, with Digital Keypad with Key Backup 51 lb, 2.3 cu ft (AX11930)
- BARSKA Depository Safe, with (2) Deadbolt Lock, Digital Keypad 41.75 lb, 0.84 cu ft, Steel (AX11932)
- BARSKA Drop Slot Depository Safe, with (2) Deadbolt Lock, Digital Keypad 22.5 lb, 0.59 cu ft, Steel (AX11934)
- BARSKA DS-100 Drop Slot Depository safe with Single key (AX13676)
- BARSKA Depository Safe, with (3) Locking Bolts 94.25 lb, 1.72 cu ft, Steel (AX12590)
- FIRE KING SECURITY PRODUCTS Cennox Drop Drawer Safe CS2820-FK1 20-1/4"W x 16"D x 28"H Electronic Lock - 2.05 Cu. Ft. Black (CS2820-FK1)
- Barska Depository & Drop Safes