Shop All Headlamps
Barska
25 Lum, Headlamp
Mfr # BA11579
Zoro # G611386316
product price: $13.79
/ea
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lumens 25
- Flashlight Battery Size AAA
- Body Color Black
- Casing Material ABS
- Includes This compact and lightweight flashlight delivers 25 lumens of brightness, making it suitable for various tasks. It operates on 3 AAA batteries (t included), providing convenient power. With a length of 2 inches and a product weight of 2.82 ounces, it's portable and easy to carry.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Flashlight Battery Size | AAA |
Width | 5.25 in |
Length | 8.5 in |
Details
Lumens | 25 |
Body Color | Black |
Casing Material | ABS |
Includes | This compact and lightweight flashlight delivers 25 lumens of brightness, making it suitable for various tasks. It operates on 3 AAA batteries (t included), providing convenient power. With a length of 2 inches and a product weight of 2.82 ounces, it's portable and easy to carry. |
Fog Proof | Yes |
Description
Ultra bright light, hands-free headlamp flashlight that produces a 25 lumen power light beam. Featuring a sporty design for rigorous outdoor activates from hiking to hunting the barska LED headlight flashlight will shine light on any situation hands free. Water resistant, shockproof flashlight with a comfortable universal head strap with a tilting hinge to direct the light beam angle with 40 hours of runtime
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 6W, S6 Incandescent Light Bulb (6S6DC/120V)
- MIRACLE LED Rough Service Low Profile LED Bulb Vibration Resistant Replace 50W (602114)
- ILC Replacement for Philips 150par/3fl 120v replacement light bulb lamp (150PAR/3FL 120V PHILIPS)
- SUPPLYPAK Lamp Recycling Box, 96"x8"x8" (Supply-281)
- STREAMLIGHT Bandit Usb Headlamp - Red (61705)
- STREAMLIGHT General Purpose Headlamp, LED, Black Body (61702)
- BETA Rechargeable Articulated Led Headlamp (018360200)
- RAYOVAC LED Headlight, Virtually Indestructible (DIYPHL3AAA-BTA)
- FENIX HM50R v2.0 700 Lumen Rechargeable Headlamp with Red Light (HM50RV2)
- COAST CUTLERY Headlamp Fl60 300L Blk (21322)
- FENIX LIGHTING Industrial Headlamps, Black, Al, 3 3/4 in L (HM70R)
- Barska Headlamps