Shop All Binoculars
Barska
16x32 Lucid View, Camo, Compact, Blue Lens, Clam
Mfr # AB10123
Zoro # G211386174
product price: $30.39
/ea
$30.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Camo
- Magnification 16x
- Material Rubber
- Field of View 188 ft / 63 m
- Prism Type Roof
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barska
- MFR # AB10123
- Zoro # G211386174
- UPC # 790272976614
- Country of Origin China
- Category Binoculars
Dimensions
Width | 1.69 in |
Length | 4.46 in |
Details
Color | Camo |
Magnification | 16x |
Material | Rubber |
Field of View | 188 ft / 63 m |
Prism Type | Roof |
Objective Lens | 32mm |
Includes | Careying Case, Neck Strap and Lens Cloth |
Eye Relief | 10.88mm |
Features | With 16x magnification and BK-7 roof prisms, the Barska 16x32mm Lucid View Bicular delivers clear and powerful visuals. The redesigned diamond grip offers secure handling, further complemented by ergomic rubber armoring. The fully coated lenses enhance light transmission, resulting in bright and vivid images. Its compact folding dual-hinge design ensures convenient portability, while the center focus kb facilitates effortless adjustments. This bicular is a versatile choice for outdoor enthusiasts, combining advanced optics and thoughtful features to elevate your outdoor adventures |
Focus System | Center |
Prism Glass | BK-7 |
Close Focus | 21.3 ft / 6.5 m |
Diopter | Right Eye |
Optical Coating | Fully Coated |
Exit Pupil | 2 mm |
Description
The 16x32mm Lucid View Binocular from Barska is a compact binocular engineered to perform under conditions requiring lightweight portability and carrying comfort. The Lucid View binocular features BK-7 roof prisms and fully coated optics thereby maximizing light transmission and making bright images available to the viewer. They possess a compact folding dual-hinge bridge design with a centered focus knob. Ergonomic and shock absorbing rubber armoring with a firm grip serve up a secure and comfortable hold with added shock-resistance. Whether hiking, bird watching, or hunting, this binocular has a compact convenience that's worth carrying along.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KARAOKE USA Karaoke Usa GF839 DVD-CD Plus G-MP3 Plus G Karaoke System with Color Screen; Black - 7 in. (GF839)
- ILC Replacement for Cisco Gp-s10-374192-010h Battery (GP-S10-374192-010H BATTERY CISCO)
- SQUIDS BY ERGODYNE 5542 S Black Phone Style Scanner Holster with Belt Loop (5542S)
- MIGHTY MAX BATTERY 12V 35AH GEL Battery Replacement for U1HR1500S 0120935 (ML35-12GEL926)
- BARSKA Standard Binocular, 10x Magnification, Porro Prism, 367 ft @ 1000 yd Field of View (CO10672)
- BARSKA Hunting Binocular, 12x Magnification, Roof Prism, 252 ft @ 1000 yd Field of View (AB11848)
- BARSKA General Binocular, 20x Magnification, Porro Prism, 174ft Field of View (AB11046)
- BARSKA General Binocular, 10x Magnification, Roof Prism, 302 ft Field of View (AB10111)
- BARSKA Zoom Binocular, 10 - 30X Magnification, Porro Prism, 195 ft @ 1000 yd (at 10X) Field of View (AB10168)
- BARSKA Military Monocular, 7x Magnification, Roof Prism, 389 ft @ 1000 yd Field of View (AA11956)
- BUSHNELL Binocular, 7X50 Magnification, Porro Prism, 350 ft @ 1000 yd Field of View (137500)
- Barska Binoculars