Shop All Binoculars
Barska
12X60 X-trail Binoculars, Blue Lens
Mfr # AB13648
Zoro # G611386194
product price: $48.69
/ea
$48.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Magnification 12x
- Material Rubber
- Field of View 246 ft / 82 m
- Prism Type Porro
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barska
- MFR # AB13648
- Zoro # G611386194
- UPC # 790272006618
- Country of Origin China
- Category Binoculars
Dimensions
Width | 8 in |
Length | 9 in |
Details
Color | Black |
Magnification | 12x |
Material | Rubber |
Field of View | 246 ft / 82 m |
Prism Type | Porro |
Objective Lens | 60mm |
Includes | Soft Carrying Case, Lens Cloth and Neck Strap |
Features | The 12x60mm X-Trail Porro Bicular boasts an impressive set of features that cater to a diverse range of activities. With its 12x magnification and 60mm large objective lens, it offers an exceptional viewing experience. The inclusion of BK-7 prisms and fully coated optics ensures optimal light transmission and image clarity. Fold-down eyecups and a slip-resistant center focus kb provide seamless focusing and comfortable operation. Wrapped in a protective -slip rubber armor, this bicular guarantees durability and a secure grip. The package includes essential accessories like a soft carrying case, lens cloth, and neck strap, ensuring convenience on the go. Ideal for bird watching, hunting, sports events, and more, the 12x60mm X-Trail Porro bicular is a versatile optical tool designed to deliver outstanding performance in various outdoor pursuits. |
Eye Relief | 11.80mm |
Diopter | Right Eye |
Focus System | Center |
Prism Glass | BK-7 |
Close Focus | 33 ft / 10 m |
Optical Coating | Fully Coated |
Exit Pupil | 5 mm |
Description
The 12x60mm X-Trail Porro Binocular is engineered to perform at its best in the great outdoors. Featuring 12x high magnification and large 60mm fully coated objective lenses for sharp and crisp images. With the combination of high magnification for long-distance viewing and non-slip rubber armor that gives you a firm grip, users can enjoy a comfortable and immersive observational experience in most lighting conditions. Whether you're hunting, birding, boating, or watching your favorite sports team, the 12x60mm X-Trail Porro binocular is well suited for a wide range of activities. Additionally, this binocular features a slip-resistant center focusing knob and fold-down eyecups that allow for smooth focusing and easy operation. Accessories include a soft carrying case, lens cloth, and a neck strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APC Smart UPS SRT 3000VA RM 120V, SRT3000RMXLANC (SRT3000RMXLA-NC)
- ZEBRA PEN DS9308-SR SCANNER W/ USB CABLE (DS9308-SR4U2100AZW)
- SOUTHWIRE Gauge, 25' Booster Cable W/ Parrot Jaw Clamp, 2 (ECI08862)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Replacement Battery for Mule PE4-6 - 6 Pack (ML4-6MP68723)
- BARSKA General Binocular, 16x Magnification, Roof Prism, 188 ft Field of View (AB10115)
- BARSKA Premium Binocular, 10x Magnification, Roof Prism, 315 ft @ 1000 yd Field of View (AB11842)
- BARSKA General Monocular, 3x Magnification, Roof Prism, 328 ft @ 1000 yd Field of View (BQ12388)
- BARSKA General Binocular, 12x Magnification, Roof Prism, 294 ft @ 1000 yd Field of View (CO11010)
- BARSKA General Binocular, 8x Magnification, Roof Prism, 367 ft Field of View (AA10199)
- BARSKA General Binocular, 10x Magnification, Porro Prism, 366 ft Field of View (AB11044)
- BUSHNELL Bone Collector 10x 42mm Binoculars (141042RB)
- Barska Binoculars