Shop All Floor & Wall Safes
Barska
1.2 cubic Ft Keypad Security Safe
Mfr # AX13750
Zoro # G011386206
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Height 7.87"
- Outside Width 19.7 in
- Lock Style Manual
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barska
- MFR # AX13750
- Zoro # G011386206
- UPC # 790272008032
- Country of Origin China
- Category Floor & Wall Safes
Dimensions
Outside Height | 7.87" |
Outside Width | 19.7 in |
Details
Lock Style | Manual |
Material | Steel |
Color | Black |
Includes | 2 Back-Up Keys, 4 AA Batteries, Mounting Hardware, Cable lock, Instruction Manual |
Features | Experience enhanced convenience and security with our state-of-the-art Safe, thoughtfully designed to cater to your storage needs. The built-in internal LED light, complete with a 30-second timer, ensures easy retrieval of your belongings, even in dimly lit surroundings. Our backlit keypad, featuring a silent access mode, guarantees discreet entry of your PIN code, maintaining your privacy and avoiding unwanted attention. The extra-wide design of the safe accommodates most laptops, making it an ideal repository for your electronic devices. Rest assured with the assurance of three sturdy steel locking bolts, further bolstering the protection against unauthorized access. Crafted from resilient 16-gauge solid steel, this safe stands up to tampering and wear, while the protective carpeted interior safeguards your stored items from scratches. |
Description
The WardenLight Digital Keypad Security Safe with Interior LED Light series illuminates secure access to your valuables, even in the dead of night. The keypad features a touch-activated backlight keys and an optional Silent Access Mode. Unlocking the safe with your PIN code activates the built-in interior blue LED light. The contents of your safe will be securely and clearly within reach in seconds- without turning on the lights. The interior of the WardenLight LED Digital Keypad Security Safe is built extra-wide to accommodate most laptops. The safes include a soft carpeted bottom to protect your valuables, and built-in hooks on the inside of the door provide easy storage for keys. Pre-drilled anchor holes and included mounting hardware make for easy assembly.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Durham Steel Storage Parts Drawer Cabinet 002-95 - 6 Drawers (002-95)
- AZAR DISPLAYS 16" W Open Tray for Pegboard or Slatwall, PK2 (556070)
- LEWISBINS 25 lb Hang & Stack Storage Bin, Plastic, 4 1/8 in W, 3 in H, 7 3/8 in L, Blue (PB74-3 Blue)
- TENNSCO 22 ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (7218DLXSD)
- BARSKA Wall Safe, 1.77 cu ft, 48 lb, Not Rated Fire Rating (AX12408)
- BARSKA Keypad Fireproof Jewelry Safe, 1.91 cu ft (AX13616)
- BARSKA Wall Safe, 0.52 cu ft, 29 lb (AX12038)
- BARSKA Underground Floor Safe, 0.89 cu ft, 87.4 lb, Not Rated Fire Rating (AX13200)
- BARSKA Fire Rated Jewelry Safe, 1.01 cu ft, 117 lb, 1/2 hr. Fire Rating (AX13106)
- BARSKA Keypad Fireproof Jewelry Safe, 2.75 cu ft (AX13614)
- MESA SAFE CO Fire Rated Security Safe, 4.0 cu ft, 225 lb, 2 hr. Fire Rating (MBF2620C)
- Barska Floor & Wall Safes