Shop All Binoculars
Barska
10x42 WP Blackhawk, Bak-4
Mfr # AB13434
Zoro # G111386182
product price: $90.89
/ea
Free Shipping & Returns
$90.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Magnification 10x
- Material Rubber
- Field of View 293 ft / 98 m
- Prism Type Roof
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barska
- MFR # AB13434
- Zoro # G111386182
- UPC # 790272005574
- Country of Origin China
- Category Binoculars
Dimensions
Length | 5.75 in |
Width | 2.75 in |
Details
Color | Black |
Magnification | 10x |
Material | Rubber |
Field of View | 293 ft / 98 m |
Prism Type | Roof |
Objective Lens | 42mm |
Features | The 10x42mm WP Blackhawk Biculars boast a set of remarkable features that enhance your viewing experience. Equipped with high-performance BAK-4 prisms and fully multi-coated optics, they deliver exceptional brightness and vivid colors, ensuring detailed and bright images. These biculars offer 10x magnification and 42mm objective lenses for a comprehensive field of view. The twist-up eyecups accommodate various users, making these biculars versatile and accommodating. They are tripod adaptable, providing stability for extended viewing sessions. The package includes essential accessories such as lens covers, a soft carrying case, and a neck strap. With ’s Limited Lifetime Warranty, you can enjoy these features with the assurance of long-term quality and performance. |
Eye Relief | 14m |
Includes | Soft Carrying Case, Lens Covers, Neck Strap and Lens Cloth |
Optical Coating | Fully Multi-Coated |
Prism Glass | BAK-4 |
Fog Proof | Yes |
Tripod Adaptable | Yes |
Focus System | Center |
Close Focus | 13.12 ft / 4 m |
Diopter | Right Eye |
Exit Pupil | 4.1 mm |
Description
The 10x42mm WP Blackhawk Binoculars are engineered to handle a wide range of outdoor activities, such as bird watching, hiking, and nature observation. With high-performance BAK-4 prisms and fully multi-coated optics, the 10x42mm WP Blackhawk Binoculars featured incredible brightness and color, giving you remarkably bright and detailed images. The 10x42mm WP Blackhawk Binoculars are nitrogen purged and O-ring sealed for waterproof and fogproof protection. With a compact roof prism design, the 10x42 Blackhawk WP Binoculars are compact enough to be easily slid into a larger pocket or small backpack for easy carrying. A solid protective rubber armor ensures a secure grip while protecting the binoculars from tough use. Includes lens cover, soft carrying case, and neck strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UBIQUITI NETWORKS COMMERCIAL PoE Injector 48v 24W, POE4824W (POE-48-24W)
- SANOXY RJ45 Inline Coupler CAT7/CAT6/CAT5e Ethernet Network Cable Extender Connector (PPT-203486939358)
- DELL Dell DELL-MDS19 Dual Monitor Stand (DELL-MDS19)
- ELK PRODUCTS Elk Products ELKTRG2440 24VAC 40VA Resettable XFMR - White (ELKTRG2440)
- BARSKA Military Monocular, 7x Magnification, Roof Prism, 389 ft @ 1000 yd Field of View (AA11956)
- BARSKA General Binocular, 10x Magnification, Roof Prism, 262 ft @ 1000 yd Field of View (AB11092)
- BARSKA Astronomy Binocular, 20-140X Magnification, Porro Prism, 54 ft @ 1000 yd Field of View (AB11184)
- BARSKA Standard Binocular, 10x Magnification, Porro Prism, 367 ft @ 1000 yd Field of View (CO10672)
- BARSKA General Monocular, 10x Magnification, Roof Prism, 288 ft Field of View (AA10196)
- BARSKA General Binocular, 15X Magnification, Porro Prism, 231 ft @ 1000 yd Field of View (AB10154)
- KONUS Telescope D.130/F.900 w/2 carrying cases, el. focuser, motor, smartphone holder (1786)
- Barska Binoculars