Shop All Binoculars
Barska
10x25 Lucid View, Camo, Monocular, Blue Lens, Clam
Mfr # AA10195
Zoro # G911386191
product price: $19.29
/ea
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Camo
- Magnification 10x
- Material Rubber
- Field of View 288 ft / 96 m
- Prism Type Roof
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barska
- MFR # AA10195
- Zoro # G911386191
- UPC # 790272979554
- Country of Origin China
- Category Binoculars
Dimensions
Length | 1.25 in |
Width | 1.25 in |
Details
Color | Camo |
Magnification | 10x |
Material | Rubber |
Field of View | 288 ft / 96 m |
Prism Type | Roof |
Objective Lens | 25mm |
Eye Relief | 10.5mm |
Includes | Carrying Case, Neck Strap and Lens Cloth |
Features | The 10x25 Lucid View Mocular is equipped with BK-7 roof prisms and fully coated optics, ensuring optimal light transmission and image quality. The rubber eyecup and slip-resistant rubber armoring enhance comfort and durability. The rubber-armored body provides a tactile yet sturdy exterior, while the ingenious combination of practical features positions the 10x25 Lucid View Mocular as a versatile optical companion for various outdoor pursuits. Experience exceptional optical performance and versatile functionality with the 10x25 Lucid View Mocular. |
Focus System | Individual |
Exit Pupil | 2.5 mm |
Close Focus | 26 ft / 8 m |
Prism Glass | BK-7 |
Optical Coating | Fully Coated |
Description
Ideal for fast glassing on the go, the Barska 10x25 Lucid View Monocular easily fits in a pack, pocket, or purse without adding excessive bulk or weight. Its compact form-factor makes it comfortable and easy to hold, while the powerful magnification enables users to make detailed observations of distant subjects. The whole monocular is wrapped in a rubber armor with raised finger grooves to provide grip stability and slip-resistance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for JVC Bhl5101-s Lamp & Housing (BHL5101-S LAMP & HOUSING JVC)
- INVID TECH Dome Camera, Black-White, 8MP, Day/Night (SEC-P8DRXIR28NH)
- STANDARD HORIZON Standard Horizon HX40 Handheld 6W Ultra Compact Marine VHF Transceiver (HX40)
- LG UHD TV, 55", Commercial, LG (55UT343H)
- BARSKA General Binocular, 10x Magnification, Roof Prism, 302 ft Field of View (AB10111)
- BARSKA Level ED Binocular, 10x Magnification, Bak-4 Roof Prism, 341 ft @ 1000 yd Field of View (AB12804)
- BARSKA General Binocular, 16x Magnification, Roof Prism, 188 ft Field of View (AB10114)
- BARSKA General Binocular, 12x Magnification, Roof Prism, 294 ft @ 1000 yd Field of View (CO11010)
- BARSKA General Binocular, 10x Magnification, Roof Prism, 302 ft @ 1000 yd Field of View (AB10110)
- BARSKA General Binocular, 15X Magnification, Porro Prism, 231 ft @ 1000 yd Field of View (AB10154)
- KONUS Army 10x50mm Porro Prism Binoculars (2172)
- Barska Binoculars