Shop All Binoculars
Barska
10-30X50 Monocular, Blue Lens
Mfr # AA13742
Zoro # G211386181
product price: $45.39
/ea
$45.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Rubber
- Magnification 10-30x
- Field of View 217 ft / 73 m at 10x, 161 ft / 54 m at 30x
- Prism Type Roof
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barska
- MFR # AA13742
- Zoro # G211386181
- UPC # 790272007851
- Country of Origin China
- Category Binoculars
Dimensions
Width | 2.87 in |
Length | 2.75 in |
Details
Color | Black |
Material | Rubber |
Magnification | 10-30x |
Field of View | 217 ft / 73 m at 10x, 161 ft / 54 m at 30x |
Prism Type | Roof |
Objective Lens | 50mm |
Eye Relief | 22mm-14mm |
Features | The 10-30x50mm Mocular is packed with features that enhance your viewing experience. With adjustable 10-30x zoom magnification and a 50mm objective lens, it offers versatile optical capabilities for observing distant details. Its fully coated optics and BK-7 prism ensure optimal light transmission, enhancing contrast and clarity. The center focus kb enables easy one-handed focusing, while the twist-up eyecup accommodates various users. The mocular's n-slip stripe and shock-absorbing rubber armor provide a comfortable grip and reliable protection. Designed for adaptability, it's tripod-ready and water-resistant, adding to its versatility in different environments. Whether you're a nature enthusiast, sports fan, or outdoor adventurer, this mocular, complete with a hand strap and soft carrying case, is a valuable companion for your activities. |
Includes | Soft carrying case, wrist lanyard, rubber lens caps, and a microfiber cloth. |
Exit Pupil | 2.6 mm to 1.2 mm |
Tripod Adaptable | Yes |
Focus System | Center |
Optical Coating | Fully Coated |
Close Focus | 26.2 ft / 8 m |
Prism Glass | BK-7 |
Description
The 10-30X50mm Precision Colorado Zoom Monocular by Barska combines portability and ergonomic design into a versatile lightweight optical system. This monocular features a fully coated optical coating system and BK-7 prism that help the user experience enhanced contrast and clarity. A built-in tripod socket and adjustable eye relief make this optic a convenient alternative to lugging around a spotting scope for close to mid-range observations. A shock-absorbing rubber armor gives the user a solid grip while the center focus knob allows the user to easily focus the monocular with one hand. Whatever the application, this monocular by Barska is well-equipped for quick glassing on the go. The 10-30x50mm Colorado Precision Monocular by Barska is perfect for bird watching, sporting events, concerts, hunting, and much more. Includes a soft carrying case, wrist lanyard, rubber lens caps, and a microfiber cloth.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 12AH SLA Battery Replacement for Simplex 4009 - 4 Pack (ML12-12F2MP445814185372)
- LEVITON Occ Snsr, PIR, 120-277V AC, Ivory (ODS10-IDI)
- MIGHTY MAX BATTERY 12V 15AH F2 Replacement Battery for EaglePicher CareFree CF-12V12 (ML15-1237567)
- ULTRALAST Battery 3.6 Volt Nickel Metal Hydride Ultralast Cordless Phone Battery (BATT-107)
- BARSKA Boating Binocular, 7x Magnification, Porro Prism, 395 ft @ 1000 yd Field of View (AB10798)
- BARSKA General Binocular, 10x Magnification, Porro Prism, 288 ft @ 1000 yd Field of View (CO11370)
- BARSKA Hunting Binocular, 12x Magnification, Roof Prism, 252 ft @ 1000 yd Field of View (AB11848)
- BARSKA General Binocular, 10x Magnification, Roof Prism, 303 ft Field of View (AB12418)
- BARSKA General Binocular, 8x Magnification, Reverse Porro Prism, 378 ft Field of View (AB10174)
- BARSKA General Binocular, 10x to 30x Magnification, Reverse Porro Prism, 189 ft @ 1000 yd Field of View (CO11338)
- KONUS Army 7x50mm Porro Prism Binoculars (2171)
- Barska Binoculars