Shop All Floor & Wall Safes
Barska
0.75 Cubic Ft Biometric Fireproof Safe, White
Mfr # AX13738
Zoro # G211386204
product price: $408.99
/ea
Free Shipping & Returns
$408.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Height 7.87"
- Outside Width 15 in
- Material Steel & Fireproof Gypsum Board
- Color White
- Includes 2 Keys & Mounting Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barska
- MFR # AX13738
- Zoro # G211386204
- UPC # 790272007769
- Country of Origin China
- Category Floor & Wall Safes
Dimensions
Outside Height | 7.87" |
Outside Width | 15 in |
Details
Material | Steel & Fireproof Gypsum Board |
Color | White |
Includes | 2 Keys & Mounting Hardware |
Features | Our invative fingerprint recognition techlogy allows you to store up to 100 unique user fingerprints, ensuring secure access for authorized individuals. The enhanced security features extend to two solid steel long locking bar bolts, reinforcing the safe's resistance to unauthorized access. A protective carpeted interior ensures your valuables are cushioned and shielded from damage. The inclusion of removable shelves provides customizable storage options to accommodate your needs. For added security, the secure lockout mode and optional sound on/off mode offer versatile control over safe access. Efficiency is paramount with the convenient key hooks and net pocket, allowing you to keep your items organized and easily accessible. The attractive and smooth white finish t only complements any environment but also adds a touch of elegance. |
Description
The Biometric Fireproof Security Safe series by BARSKA is designed to provide maximum security for your valuables. Features with fireproof construction, two solid-steel long locking bar bolts, and pry-resistant recessed door for maximum security. The biometric scanner module allows you to quickly and securely access to your valuables in seconds with a simple scan of the fingerprint. With a Barska Biometric Fireproof Security Safe, you will no longer have to waste time looking for keys or entering a combination, all you need to access your safe is your fingerprint. The mounting kit and pre-drilled anchor holes for securing the floor are included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Drum Lifting Hook, 55 gal., 1000 lb. (41)
- DURHAM MFG Compartment Drawer with 24 compartments, Steel (202-95-D919)
- 80/20 Aluminum 129mm Cabinet Handle-Natural (40-2885)
- ZORO SELECT Polyethylene Pallet, 48 in L, 40 in W, 6 1/8 in H (RACX FDA APPROVED)
- BARSKA Wall Safe, 0.52 cu ft, 28.6 lb (AX13030)
- BARSKA Security Safe, 1.54 cu ft, 45.4 lb, Not Rated Fire Rating (AX13098)
- BARSKA 0.22 Cubic Ft Keypad Security Safe (AX13942)
- BARSKA Underground Floor Safe, 0.89 cu ft, 87.4 lb, Not Rated Fire Rating (AX13200)
- BARSKA Keypad Fireproof Jewelry Safe, 1.91 cu ft (AX13616)
- BARSKA Fire Rated Security Safe, 3.45 cu ft, 169 lb (AX12674)
- STALWART Stalwart Fingerprint and Digital Steel Safe (65-FIN-25)
- Barska Floor & Wall Safes