Shop All Floor & Wall Safes
Barska
0.22 Cubic Ft Keypad Security Safe
Mfr # AX13942
Zoro # G411386172
product price: $45.39
/ea
$45.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Height 6.7
- Outside Width 9.1 in
- Lock Style Manual
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barska
- MFR # AX13942
- Zoro # G411386172
- UPC # 790272008407
- Country of Origin China
- Category Floor & Wall Safes
Dimensions
Outside Height | 6.7 |
Outside Width | 9.1 in |
Details
Lock Style | Manual |
Material | Steel |
Color | Black |
Includes | 2 Back Up Keys, Mounting Hardware, Batteries, Floor Mat |
Features | Experience reliable security with our safe featuring PIN code access, ensuring controlled entry to your valuables. Reinforced by two solid steel locking bolts, your belongings remain under uncompromising protection. Crafted from solid steel, this safe offers robust construction for lasting durability. The design of the low-profile kb and separate replaceable keypad stand out for their strength and durability. |
Description
Keep valuables safe and secure with the Color Box series of safes by BARSKA. The compact dimensions of the safe perfect for securing money, jewelry, electronics, and other small valuables while keeping a low profile form factor which can be mounted in closets and other tight spaces. The user-friendly digital keypad retains up to 2 PIN Codes for accessing the safe, and can also be opened with the included back-up keys. Two solid steel locking bolts provide extra security against tampering, and pre-drilled mounting holes two on the back, two on the bottom allow the safe to be secured to a flat surface.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRIS Storage Box, Clear, 17.5" L, 12" W, 7" H, 4.25 gal Volume Capacity (IRS200410)
- UNEX FLOW CELL Starter Gravity Flow Rack, 48 in D, 72 in W, 3 Shelves, Blue (FC99SR72483-S)
- DAYTON Vertical Drum Lifter/Dispenser, Manual (12R538)
- 80/20 Inside Corner Bracket 3 Hole 10 S (4176)
- BARSKA Fire Rated Jewelry Safe, 1.01 cu ft, 117 lb, 1/2 hr. Fire Rating (AX13106)
- BARSKA Security Safe, 1.54 cu ft, 45.4 lb, Not Rated Fire Rating (AX13098)
- BARSKA Wall Safe, 0.82 cu ft, 48 lb (AX12880)
- SENTRY SAFE Fire Rated Security Safe, 5.8 cu ft, 624 lb, 1 hr. Fire Rating (S8371)
- HOMAK MANUFACTURING Homak Between The Studs Wall Safe WS00017001 - 17-1/4" x 4" x 11-3/4", White (WS00017001)
- SENTRY SAFE Fire Rated Security Safe, 2 cu ft, 138 lbs (SFW205EVB)
- Barska Floor & Wall Safes