Shop All Automotive Sealant
Bars Leaks
Seal Repair, Concentrated, 16.9 Oz.
Mfr # 1040
Zoro # G5138217
product price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Concentrated
- Color Yellow
- Specific Gravity 0.915
- For Use With Automotive
- Standards OSHA HCS 29 CFR 1910.1200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bars Leaks
- MFR # 1040
- Zoro # G5138217
- UPC # 046087010402
- Country of Origin United States
- Category Automotive Sealant
Dimensions
Container Size | 16.9 fl oz |
Details
Item | Gasket Repair Sealant |
Type | Concentrated |
Color | Yellow |
Specific Gravity | 0.915 |
For Use With | Automotive |
Standards | OSHA HCS 29 CFR 1910.1200 |
Product Type | Gasket Repair Sealant |
Container Type | Bottle |
Operating Temperature - Maximum | 221 Degrees F |
Compatible Vehicle Part | Engine Block |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Treatment Volume | 6 qt |
Product Form | Liquid |
Description
Seal Repair, Concentrated, Brown, Bottle, 0.93 @ 60 Degrees F Specific Gravity, For Use With Automotive, Specially Designed to Seal Rear Main Leaks, But also Works Better Than a Conventional Stop Leak On all Other Leaks. This Includes Timing Cover Seal, O-Rings and Other Seals & Gaskets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOFMANN POWER WEIGHT Adhesive Wheel Weight, 35g., Zinc, PK50 (5361-0350-202)
- DISCO Wheel Arch Cover Rivet, 18244PK, PK25, Flanged Head, 6 mm Dia., Nylon Body, 25 PK (18244PK)
- STANLEY ENGINEERED FASTENING 5/8-11 Kit (5521-10)
- ATTWOOD MARINE 9" Anchor Buoy (9350-4)
- BARS LEAKS Block Seal Head Gasket Fix, 24 Oz. (1111)
- J-B WELD J-B Autoweld Gas Tank Repair (8217)
- DOW Auto Sealant, 3.6 oz., Black (4043374)
- DOW Multipurpose Auto Sealant, 305 mL, Gray, Temp Range -20 Degrees to 120 Degrees F (3104087)
- CRP PRODUCTS Pentosin Pentofrost A4 Pink 1 Gallon Pink 50/50 G, 8115209 (8115209)
- PROJE PREMIUM CAR CARE SIO2 Quick Coat 8oz - Ceramic Spray Sealant & Waterless Wash (50008)
- BLUE MAGIC Plastic Tank Repair Kit, QuikSteel, 2 oz Container Size, 1 to 1, White (6522KTRI)
- Bars Leaks Automotive Sealants & Stop-Leaks