Shop All Fuel Additives
Bars Leaks
Cooling System Repair Fluid, 16.9oz.
Mfr # 1150
Zoro # G5045984
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flash Point (F) None (TaG closed cup/aSTM D-56)
- Container Size 16.9 oz
- Boiling Point (F) 219 Degrees F (104 Degrees C)
- For Use With Automotive
- Standards ISO 9001:2015
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bars Leaks
- MFR # 1150
- Zoro # G5045984
- UPC # 046087011508
- Country of Origin United States
- Category Fuel Additives
Dimensions
Container Size | 16.9 oz |
Size | 16.9 oz |
Details
Item | Leak Stopper |
Flash Point (F) | None (TaG closed cup/aSTM D-56) |
Boiling Point (F) | 219 Degrees F (104 Degrees C) |
For Use With | Automotive |
Standards | ISO 9001:2015 |
Type | 2 Part |
Specific Gravity | 0.99 to 1.00 |
Application | 1 Bottle Treats Systems up to 4 Gallons |
Color | Brown |
pH | 7 to 9 |
Container Type | Bottle |
Sub-Category | Leak Stoppers |
Features | Made in the U.S.A |
Product Type | Leak Stopper |
Compatible Fluid Type | Anti-Freeze, Coolant |
Series | Bars Leaks |
Maximum pH Level | 9 |
Minimum pH Level | 7 |
Boiling Point | 219 Degrees F |
Description
Leak Stopper, Compatible Fluid Type Anti-Freeze, Coolant, Series Bars Leaks, Container Type Bottle, Container Size 16.9 oz, Color Brown, Standards ISO 9001:2015, Product Type Leak Stopper, Boiling Point 219 Degrees F, Features Made in the U.S.A, Maximum pH Level 9, Minimum pH Level 7, Specific Gravity 0.99 to 1.00
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERTECH Frnt Side Window Deflectors, 80795 (80795)
- BALDWIN FILTERS SET OF 2 FUEL FILTERS (BF7929KIT)
- XHORSE Xhorse: OBD Cable For VVDI MB (XDMB06EN) (XHS-XDMB06EN)
- AUTOTEX Wiper Blade, Beam, 24 In Size (CLX-24)
- 303 PRODUCTS 10OZ 104 Octane Boost (10406)
- LUCAS OIL Fuel Treatmnt Lucas 32Oz (10003)
- B3C FUEL SOLUTIONS 4 Fl. Oz. Mechanic In A Bottle Gas Treatment (2-004-12)
- MIDSTATES 16OZ SeaFoam (SF-16)
- HOWES LUBRICANTS Diesel Fuel Additive, 64 oz. (103060)
- SEA FOAM Sea Foam Marine Pro Ethanol/Gasoline Fuel Treatment 20 oz (MP20)
- HOT SHOTS SECRET 2 Quarts (1.89L) The Original Stiction Eliminator (HSS64Z)
- Bars Leaks Fuel Additives