Shop All Automotive Stop-Leaks
Bars Leaks
Concentrated Radiator Stop Leak, 11oz.
Mfr # 1196
Zoro # G5095982
product price: $5.79
/ea
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- pH 8.0 to 9.5
- Color Brown
- Container Type Bottle
- Size 11 oz
- Boiling Point (F) 212 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bars Leaks
- MFR # 1196
- Zoro # G5095982
- UPC # 046087011966
- Country of Origin United States
- Category Automotive Stop-Leaks
Dimensions
Size | 11 oz |
Container Size | 11 oz |
Details
pH | 8.0 to 9.5 |
Color | Brown |
Container Type | Bottle |
Boiling Point (F) | 212 Degrees C |
For Use With | Automotive |
Sub-Category | Leak Stoppers |
Type | Concentrated |
Freezing Point (F) | 32 Degrees F (0 Degrees C) |
Item | Leak Stopper |
Specific Gravity | 1.00 |
Application | One Bottle Treats Up to 4 Gallons. Use Bottle for Four Cylinder Engines. for Larger Systems Use 1 Bottle for Every 4 Gallons of Capacity. |
Features | Works with All Types and Colors of Anti-Freeze Coolant or Water, Designed to Stop Minor Cooling System Leaks and Drips Caused by Normal Cooling System Wear and Age |
Standards | ISO 9001:2015 |
Minimum pH Level | 8 |
Maximum pH Level | 9.5 |
Compatible Fluid Type | Anti-Freeze, Coolant |
Product Type | Leak Stopper |
Boiling Point | 413.6 Degrees F |
Freezing Point | 32 Degrees F |
Series | Bars Leaks |
Description
Leak Stopper, Compatible Fluid Type Anti-Freeze, Coolant, Series Bars Leaks, Container Type Bottle, Container Size 11 oz, Color Brown, Standards ISO 9001:2015, Product Type Leak Stopper, Boiling Point 413.6 Degrees F, Features Works with All Types and Colors of Anti-Freeze Coolant or Water, Designed to Stop Minor Cooling System Leaks and Drips Caused by Normal Cooling System Wear and Age, Freezing Point 32 Degrees F, Maximum pH Level 9.5, Minimum pH Level 8, Specific Gravity 1.00
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Reducer, 4.5-4 In (114-102 Mm) Od-Id (J190046)
- MECHANIC IN A BOTTLE Hydraulic Oil Fix 1 Gallon (21-128-1)
- WIX FILTERS Air Filter, 49737 (49737)
- OTC Brake Tool Set (6516)
- BARS LEAKS Cooling System Stop Leak (1186)
- BARS LEAKS Radiator Stop Leak, 16.9 Oz. (1186)
- BARS LEAKS LIQ ALM RAD STP LEAK 16.9 (1186)
- BARS LEAKS STOP LEAK CONCENT 11OZ (1010)
- ROBINAIR Inj A/C Ref Oil R134A (34065)
- CPS PRODUCTS Spotgun Jr. R-1234Yf Hose Assembly With Coupler (471547)
- SPECTRONICS/TRACER (6) 0.5 Oz (15 Ml) Universal/Ester Ez-Ject A/C Dy (TP9870-P6)
- Bars Leaks Automotive Stop-Leaks