Shop All Drafting & Utility Tables
Barricks
UTS1848LQ 48'' x 18'' Oak / Brown Rectangular Utility Table
Mfr # 328BRKUTS184
Zoro # G611898840
product price: $549.99
/ea
Free Shipping & Returns
$549.99
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
- Brand Barricks
- MFR # 328BRKUTS184
- Zoro # G611898840
- Country of Origin China
- Category Drafting & Utility Tables
Description
Provide a reliable work surface with this Barricks UTS1848LQ 48'' x 18'' oak / brown rectangular utility table with bottom shelf. This table combines a 3/4'' thick woodgrain laminate top with a steel frame to provide a sturdy durable table for any work area. Additionally it has a stylish oak colored top with brown frame. There is also a bottom shelf perfect for storing bags boxes or tools. This shelf keeps these items protected by elevating them off the floor. This table can support up to 500 lb. of evenly distributed weight.**The legs are non-folding for stability and to keep the table from rocking. The enamel finish on the legs and apron also help resist unsightly damage. Glides are also on each of the feet to protect floors from damage.**Overall Dimensions:*Length: 48''*Width: 18''*Height: 30''
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
- KINDERMAT Basic KinderMat, 5/8in Thick, PK8 (KM100)
- HOLLAND BAR STOOL CO Georgia Tech Double Neon 19" Clock (Clk19GATech)
- BAXTON STUDIO Lindsey Grey Upholstered and Greywashed Wood Cocktail Ottoman (164-10653)
- HIRSH 4 Drawer Vertical File Cabinet, Charcoal, Letter (24067)
- BARRICKS Rectangle Utility Table, 48" X 24" X 30", Walnut/Black Top, Woodgrain Laminate (UT244830-WA)
- BARRICKS Utility Table, Rectangular, 60w x 18d x 30h, Walnut/Black (UT1860-WA)
- BARRICKS Utility Table, Rectangular, 30w x 18d x 30h, Oak/Brown (UT183030-LQ)
- BARRICKS Rectangle Utility Table, 48" X 18" X 30", Walnut/Black Top, Woodgrain Laminate (UTS1848-WA)
- MONARCH SPECIALTIES Drafting Table - Adjustable / Grey Metal / Tempered Glass (I 7034)
- INTERNATIONAL CONCEPTS 27 X 20 X 31.4 (273)
- HON Rectangle Utility Table, 60" X 20" X 29", Harvest/Putty Top, High-Pressure Laminate (HUTM2060.C.L.CHR)
- Barricks Office & School Tables