Shop All Drafting & Utility Tables
Barricks
Utility Table, Rectangular, 30w x 18d x 30h, Oak/Brown
Mfr # UT183030-LQ
Zoro # G005731616
product price: $245.99
/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular
- Width 30"
- Height 30"
- Tabletop Material Woodgrain Laminate
- Tabletop Color Oak/Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barricks
- MFR # UT183030-LQ
- Zoro # G005731616
- UPC # 40706103186
- Country of Origin United States
- Category Drafting & Utility Tables
Dimensions
Width | 30" |
Height | 30" |
Details
Item | Tables |
Shape | Rectangular |
Tabletop Material | Woodgrain Laminate |
Tabletop Color | Oak/Brown |
Frame Material | 1" Square Steel |
Leg Type | Square Legs |
Description
An easy way to expand your work area. Economically priced table with 3/4" woodgrain laminate top. Stable nonfolding 1" square steel legs with plastic glides. Height 30". Enamel finish on 2-1/4" apron and legs.
Restrictions
- WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE HERCULES Series Heavy Duty Black Vinyl Stack Chair with Arms (4-XU-60154-BK-VYL-GG)
- TRIPP LITE HDMI 2.0b Extension Cable 4:4:4 Color 4K Ethernet 60Hz M/F 10ft (P569-010-2B-MF)
- BUFFALO Buffalo Tools BS2440 Ameri Home Adjustable Height Bar Stool with Round Back (BS2440)
- R & R TEXTILE Pillow, King, 37x21 In., White (X11702)
- BARRICKS Rectangle Utility Table, 48" X 18" X 30", Walnut/Black Top, Woodgrain Laminate (UTS1848-WA)
- BARRICKS Rectangle Utility Table, 48" X 24" X 30", Walnut/Black Top, Woodgrain Laminate (UT244830-WA)
- BARRICKS Utility Table, Rectangular, 60w x 18d x 30h, Walnut/Black (UT1860-WA)
- TEMPLETON Utility Table With Steel Legs Rectangular 48w x 24d x 30h Walnut (TE2189500)
- INTERNATIONAL CONCEPTS 19 X 14.5 X 24 (647)
- TEMPLETON Utility Table With Bottom Storage Shelf Rectangle 48w x 18d x 30h Oak (TE2200902)
- CAROLINA COTTAGE Carolina Cottage TSD3048ELMBLK Brio Adjustable Table; Elm & Black (TSD3048ELMBLK)
- Barricks Office & School Tables