Shop All Drafting & Utility Tables
Barricks
UT1860WA 18'' x 60'' Walnut Rectangular Utility Table
Mfr # 328BRKUT1860
Zoro # G911397432
product price: $494.99
/ea
Free Shipping & Returns
$494.99
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
- Brand Barricks
- MFR # 328BRKUT1860
- Zoro # G911397432
- Country of Origin China
- Category Drafting & Utility Tables
Description
This Barricks UT1860WA 18'' x 60'' walnut rectangular utility table with black trim provides both employees and students with a convenient place to work and learn. Standing 30'' high this convenient table holds an impressive 500 lb. of evenly distributed weight while its four black non-folding legs maintain excellent stability. Protective floor glides then help prevent any scuff marks that might damage your floor.**Made from 75% pre-consumer recycled content this warm walnut top table is ideal for helping to create an eco-friendly classroom break room or conference hall. It features an enamel finish along its apron to resist damage thus increasing its lifetime in your establishment. Boasting overall versatility this table is sure to look great in any facility and provide staff members or students with an ideal working area.**Overall Dimensions:*Length: 60''*Width: 18''*Height: 30''*Weight Capacity: 500 lb.
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
- FLEMING SUPPLY Donut Seat Cushion with Memory Foam, Comfort Support Pillow for Back Pain, Tailbone, Pregnancy (376730SQW)
- FLASH FURNITURE Kidney Activity Table, 48" X 72" X 30.37", Laminate Top, Grey (XU-A4872-KIDNY-GY-T-A-CAS-GG)
- KENNEY MFG Medium Weight Embossed PEVA Shower Liner, 70" W x 72" H, Clear (KN61151)
- ELLE 240 TC White Goose Feather & Down Comforter, White, Full/Queen (EL007452)
- BARRICKS Utility Table, Rectangular, 60w x 18d x 30h, Walnut/Black (UT1860-WA)
- BARRICKS Rectangle Utility Table, 48" X 18" X 30", Walnut/Black Top, Woodgrain Laminate (UTS1848-WA)
- BARRICKS Utility Table, Rectangular, 30w x 18d x 30h, Oak/Brown (UT183030-LQ)
- BARRICKS Rectangle Utility Table, 48" X 24" X 30", Walnut/Black Top, Woodgrain Laminate (UT244830-WA)
- DIVERSIFIED SPACES Portable Drafting Table, 24" X Almond (PDT-2420)
- INTERNATIONAL CONCEPTS 36 X 20 X 30 (OF-695249)
- HON Rectangle Utility Table, 60" X 20" X 29", Harvest/Putty Top, High-Pressure Laminate (HUTM2060.C.L.CHR)
- Barricks Drafting & Utility Tables